Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ANVIL 0311067201 Wye Galvanised Malleable Iron 1-1/4 Inch | AB8VLC 29JD26

ANVIL 0311067201 Wye, Galvanised Malleable Iron, 1-1/4 Inch

Item: AB8VLC Model: 0311067201Cross Ref: 29JD26
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€109.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWye
Body MaterialMalleable Iron
ClassClass 300
Connection TypeFNPT
FinishGalvanized
Max. Pressure1500 psi @ 150°F WOG
Pipe Size1 1/4"
Saturated Steam Pressure300 psi
Temp. Range-20°F to +150°F
ApplicationAir, Non-Potable Water, Oil
Basic Fitting ShapeWye
ColorSilver
Finish/coatingGalvanized
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size1 1/4"
Fitting Side A TypeNPT
Fitting Side B TypeNPT
Fitting Side C GenderFemale
Includes Pre-applied Thread SealantNo
Pipe Fitting MaterialMalleable Iron
Specific Fitting ShapeWye
StandardsASME B16.3, ASTM A197, FM APPROVED, UL LISTED

Shipping Info:

Ship weight (kg) 0.738
Ship height (cm)27.31
Ship length (cm)33.35
Ship width (cm)26.82
HS code7307199090
Country of OriginUS

Product Variants

ProductModelConnection TypeClassBody MaterialSaturated Steam PressureTemp. RangePrice
ANVIL 0311066401 Wye Galvanised Malleable Iron 3/8 Inch | AB8VKY 29JD22 0311066401FNPTClass 300Malleable Iron300 psi-20°F to +150°F€29.31
ANVIL 0311066609 Wye Galvanised Malleable Iron 1/2 Inch | AB8VKZ 29JD23 0311066609FNPTClass 300Malleable Iron300 psi-20°F to +150°F€27.52
ANVIL 0311066807 Wye Galvanised Malleable Iron 3/4 Inch | AB8VLA 29JD24 0311066807FNPTClass 300Malleable Iron300 psi-20°F to +150°F€43.21
ANVIL 0311067003 Wye Galvanised Malleable Iron 1 Inch | AB8VLB 29JD25 0311067003FNPTClass 300Malleable Iron300 psi-20°F to +150°F€55.89
ANVIL 0311067409 Wye Galvanised Malleable Iron 1-1/2 Inch | AB8VLD 29JD27 0311067409FNPTClass 300Malleable Iron300 psi-20°F to +150°F€130.93
ANVIL 0311067607 Wye Galvanised Malleable Iron 2 Inch | AB8VLE 29JD28 0311067607FNPTClass 300Malleable Iron300 psi-20°F to +150°F€217.77
ANVIL 0311068001 Wye Galvanised Malleable Iron 3 Inch | AB8VLF 29JD30 0311068001FNPTClass 300Malleable Iron300 psi-20°F to +150°F€868.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANVIL 0311067201 Wye, Galvanised Malleable Iron, 1-1/4 Inch
€109.72 /unit