Flat Shipping

Flat Shipping at €24.99 + VAT

MCR SAFETY 38100MWXXL Welding Cape Sleeve, 64 Inch Sleeve Length, 2XL, Gray | CT2MVE

MCR SAFETY 38100MWXXL Welding Cape Sleeve, 64 Inch Sleeve Length, 2XL, Gray

Item: CT2MVE Model: 38100MWXXLCross Ref: 26J788
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€98.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSleeve
Back Closure TypeSnap
ColorGray
Front Closure TypeSnap , Snaps
Garment TypeCape Sleeve With Bib
Heat Protection TypeFlame Resistance
Includes BibYes
Includes Soapstone PocketYes
Length64"
MaterialLeather
Maximum Chest Size50"
Number Of Pockets2
Overall Length26"
Size2XL
Fabric Weight32 oz./sq. yd.
Sleeve Length64"

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialColorSizeStyleIncludes Soapstone PocketFront Closure TypeMaximum Chest SizeStitching MaterialPrice
MCR SAFETY 39100M Welding Cape Sleeve Medium, 34 Inch Sleeve Length, M, Green | CT2MUY 39100MCottonGreenMCape SleeveNo--Cotton€37.95
MCR SAFETY 39100S Welding Cape Sleeve Small, 33 Inch Sleeve Length, S, Green | CT2MUZ 39100SCottonGreenSCape SleeveNo--Cotton€37.52
MCR SAFETY 39100XL Welding Cape Sleeve Xl, 34 Inch Sleeve Length, XL, Green | CT2MVA 39100XLCottonGreenXLCape SleeveNo--Cotton€38.96
MCR SAFETY 39100XXL Welding Cape Sleeve Xxl, 34 Inch Sleeve Length, 2XL, Green | CT2MVB 39100XXLCottonGreen2XLCape SleeveNo--Cotton€40.81
MCR SAFETY 39100XXX Welding Cape Sleeve Xxxl, 34 Inch Sleeve Length, 3XL, Green | CT2MVC 39100XXXCottonGreen3XLCape SleeveNo--Cotton€40.87
MCR SAFETY 38100MWXL Welding Cape Sleeve, 63 Inch Sleeve Length, XL, Gray | CT2MVD 38100MWXLLeatherGrayXL-YesSnaps48"-€98.55
MCR SAFETY 38100MWXXXL Welding Cape Sleeve, 65 Inch Sleeve Length, 3XL, Gray | CT2MVF 38100MWXXXLLeatherGray3XL-YesSnaps52"-€102.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MCR SAFETY 38100MWXXL Welding Cape Sleeve, 64 Inch Sleeve Length, 2XL, Gray
€98.04 /unit