MAXIM 288-346 Hydraulic Cylinder 3 Inch Bore 40 Inch Stroke | AE8WBT 6FWY2

MAXIM 288-346 Hydraulic Cylinder 3 Inch Bore 40 Inch Stroke

Item: AE8WBT Model: 288-346Cross Ref: 6FWY2
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€472.72 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Cylinder
Bore Dia.3"
ColorBlack
Duty RatingHeavy Duty
Extended Length88"
FinishBlack
Max. Pressure3000 psi
Pin Dia.1"
Piston MaterialDuctile Iron
Piston RodHigh Tensile Strength
Port Size#8
Retract48"
Retracted Length48"
Rod Dia.1 1/2"
Rod SealPolypak
Rod Seal TypePolypak
Single Acting/double ActingDouble Acting
Stroke40"
Temp. Range-20°F to +220°F
Tie RodsHigh Tensile
TubesPrecision Honed Steel
TypeDouble Acting Welded Style
Base MountCross Tube
Column Load7310 lbs.
Rod End MountCross-Tube
SeriesWT Series
Stroke Length40"

Shipping Info:

Ship weight (kg) 31.5
Ship height (cm)15.24
Ship length (cm)152.4
Ship width (cm)15.24
HS code8412210015
Country of OriginCN

Product Variants

ProductModelBore Dia.StrokeRetractRod Dia.Port SizePin Dia.Extended LengthRetracted LengthPrice
MAXIM 288-300 Hydraulic Cylinder 1-1/2 Inch Bore 4 Inch Stroke | AE8TAA 6FDD0 288-3001 1/2"4"12"1"#43/4"16"12"€154.97
MAXIM 288-301 Hydraulic Cylinder 1-1/2 Inch Bore 6 Inch Stroke | AE8TAB 6FDD1 288-3011 1/2"6"14"1"#43/4"20"14"€165.12
MAXIM 288-302 Hydraulic Cylinder 1-1/2 Inch Bore 8 Inch Stroke | AE8TAC 6FDD2 288-3021 1/2"8"16"1"#43/4"24"16"€175.62
MAXIM 288-303 Hydraulic Cylinder 1-1/2 Inch Bore 10 Inch Stroke | AE8TAD 6FDD3 288-3031 1/2"10"18"1"#43/4"28"18"€188.50
MAXIM 288-305 Hydraulic Cylinder 1-1/2 Inch Bore 14 Inch Stroke | AE8TAF 6FDD5 288-3051 1/2"14"22"1"#43/4"36"22"€151.55
MAXIM 288-306 Hydraulic Cylinder 1-1/2 Inch Bore 16 Inch Stroke | AE8TAG 6FDD6 288-3061 1/2"16"24"1"#43/4"--€214.51
MAXIM 288-307 Hydraulic Cylinder 2 Inch Bore 4 Inch Stroke | AE8TAJ 6FDD8 288-3072"4"12"1 1/4"#61"--€228.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAXIM 288-346 Hydraulic Cylinder 3 Inch Bore 40 Inch Stroke
€472.72 /unit