Flat Shipping

Flat Shipping at €24.99 + VAT

MAXIM 288-301 Hydraulic Cylinder 1-1/2 Inch Bore 6 Inch Stroke | AE8TAB 6FDD1

MAXIM 288-301 Double-acting Hydraulic Cylinder, 1-1/2 In Bore, 6 In Stroke

Item: AE8TAB Model: 288-301Cross Ref: 6FDD1
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€175.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Cylinder
Bore Dia.1 1/2"
ColorBlack
Duty RatingHeavy Duty
Extended Length20"
FinishBlack
Max. Pressure3000 psi
Pin Dia.3/4"
Piston MaterialDuctile Iron
Piston RodHigh Tensile Strength
Port Size#4
Retract14"
Retracted Length14"
Rod Dia.1"
Rod SealPolypak
Rod Seal TypePolypak
Single Acting/double ActingDouble Acting
Stroke6"
Temp. Range-20°F to +220°F
Tie RodsHigh Tensile
TubesPrecision Honed Steel
TypeDouble Acting Welded Style

Shipping Info:

Ship weight (kg) 3.789
Ship height (cm)11.94
Ship length (cm)55.63
Ship width (cm)12.19
HS code8413919050
Country of OriginCN

Product Details:

    • Double-acting welded cylinder ideal for use in drilling, as well as with log splitters and earth-moving equipment
    • High-tensile tie rods on the cylinder exterior for additional strength and stability
    • Polypak rod seal to prevent escape of fluid from the cylinder

Product Variants

ProductModelBore Dia.StrokeRetractRod Dia.Port SizePin Dia.Extended LengthRetracted LengthPrice
MAXIM 288-300 Hydraulic Cylinder 1-1/2 Inch Bore 4 Inch Stroke | AE8TAA 6FDD0 288-3001 1/2"4"12"1"#43/4"16"12"€154.97
MAXIM 288-302 Hydraulic Cylinder 1-1/2 Inch Bore 8 Inch Stroke | AE8TAC 6FDD2 288-3021 1/2"8"16"1"#43/4"24"16"€175.62
MAXIM 288-303 Hydraulic Cylinder 1-1/2 Inch Bore 10 Inch Stroke | AE8TAD 6FDD3 288-3031 1/2"10"18"1"#43/4"28"18"€188.50
MAXIM 288-305 Hydraulic Cylinder 1-1/2 Inch Bore 14 Inch Stroke | AE8TAF 6FDD5 288-3051 1/2"14"22"1"#43/4"36"22"€151.55
MAXIM 288-306 Hydraulic Cylinder 1-1/2 Inch Bore 16 Inch Stroke | AE8TAG 6FDD6 288-3061 1/2"16"24"1"#43/4"--€214.51
MAXIM 288-307 Hydraulic Cylinder 2 Inch Bore 4 Inch Stroke | AE8TAJ 6FDD8 288-3072"4"12"1 1/4"#61"--€228.51
MAXIM 288-308 Hydraulic Cylinder 2 Inch Bore 6 Inch Stroke | AE8TAK 6FDD9 288-3082"6"14"1 1/4"#61"20"14"€199.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAXIM 288-301 Double-acting Hydraulic Cylinder, 1-1/2 In Bore, 6 In Stroke
€175.68 /unit