Flat Shipping

Flat Shipping at €24.99 + VAT

LUMAPRO 31C006 Replacement Lens | AC4XWP

LUMAPRO 31C006 Replacement Lens

Item: AC4XWP Model: 31C006
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€75.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReplacement Lens
Height1.9"
Length50 4/5"
TypeWet Location Lighting Accessory
Width6.7"

Shipping Info:

Ship weight (kg) 0.6795
Ship height (cm)4.76
Ship length (cm)128.91
Ship width (cm)17.15
HS code9405920000
Country of OriginCN

Product Details:

    • Special Features: Impact Resistant

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LUMAPRO 31C006 Replacement Lens
€75.50 /unit