Flat Shipping

Flat Shipping at €24.99 + VAT

VOLLRATH 75210 Full-size Cover Slotted | AD8WQQ 4NDG3

VOLLRATH 75210 Full-size Cover Slotted

Item: AD8WQQ Model: 75210Cross Ref: 4NDG3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€57.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFull-Size Cover
Anti-jamNo
Case Height5 3/4"
Case Length21 1/2"
Case Lot6
Case Lot Cube0.97 ft.
Case Width13 1/2"
Compatible Pan TypeFull Size
Construction FeatureSlotted
Depth20 24/25"
Dishwasher SafeNo
Freezer SafeNo
Gauge22 ga.
Handle Depth4.63"
Height1.18"
MaterialStainless Steel
Material TypeMetals
Nsf CertifiedYes
Oven SafeNo
Overall Depth1 3/16"
Overall Dimensions12.89" x 20.96" x 1.187"
Overall Length20 15/16"
Overall Width12 7/8"
Pan ShapeRectangular
Perforated/solidSolid
Product TypeSteam Table Pan Cover
Secondary Depth1.068"
Secondary Width0.787"
ShapeRectangle
SizeFull
Usable Depth19.296"
Usable Height1/2"
Usable Width11.227"
Width12.81"

Shipping Info:

Ship weight (kg) 0.99
Ship height (cm)3
Ship length (cm)52.58
Ship width (cm)32.74
HS code7323997000
Country of OriginUS

Product Variants

ProductModelMPNPrice
VOLLRATH 77250 Full-size Cover Solid | AD8WQP 4NDG2 7725077250€47.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VOLLRATH 75210 Full-size Cover Slotted
€57.28 /unit