MASTER LOCK S1900VE410PRE Lockout Station with Valve and Electrical Device Assortment and 6 Thermoplastic Padlocks | CM7UUR

MASTER LOCK S1900VE410PRE Lockout Station with Valve and Electrical Device Assortment and 6 Thermoplastic Padlocks

Item: CM7UUR Model: S1900VE410PRECross Ref: 780TF3
In Stock

Get it by Thursday, Jun 12

€1,031.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLockout Station
Background ColorYellow
Cover TypeClosed
FilledYes
Includes(1) 497A Do Not Operate Laminated Safety Tags (12-Pack), (2) S856 Retractable Steel Cable Lockouts, (3) 420 Steel 1" Jaw Hasps, (6) 410 Red Zenex Thermoplastic Padlocks, Ball Valve Lockouts (1) S3081 Adjustable, (1) S3476 Small Wedge and (1) S3477 Large Wedge, Circuit Breaker Lockouts (1) 491B for 480V and (1) 493B for 120/240V, Circuit Breaker Lockouts (2) S3823 Oversized Handle-480/600V, (2) S3822 Molded Case-480/600V and (3) S3821 Miniature-120/240V, Gate Valve Lockouts (1) 480 for 1" to 3" Diameter Handles, (1) 481 for 2" to 5" Diameter Handles and (1) 482 for 4" to 6.5" Diameter Handles, Plug and Switch Lockouts (1) 488 Large Rotating, (1) S2005 Plug Prong Lockout and (1) 496B Wall Switch Cover
LanguageEnglish
LegendDo Not Operate
Legend TypeText
Lockout TypeElectrical, Valve
MaterialPlastic
Mount TypeFasteners
Mounting LocationWall
Number Of Compartments8
Number Of Hasps Included3
Number Of Hooks16
Number Of Padlocks Held32
Number Of Padlocks Included6
Number Of Tags Included12
Overall Depth4.5"
Overall Height27"
Overall Width1 1/2"
Padlock Body MaterialThermoplastic
Padlock Key TypeKeyed Different Padlocks
PortableYes
Station TypeLockout Station
Visibility InsideClear Door/Window

Shipping Info:

Ship weight (kg) 10.71
Ship height (cm)11.43
Ship length (cm)68.58
Ship width (cm)3.81
Country of OriginUS

Product Variants

ProductModelNumber Of Padlocks IncludedNumber Of ComponentsColorHeightMaterialDepthIncluded Padlock Body MaterialClosure TypePrice
MASTER LOCK S1900VE410 Lockout Station Electrical/Valve Keyed Different | AH2NLV 2CJL8 S1900VE410657Yellow26 1/2"Polycarbonate4 1/8"ThermoplasticClosed€978.53
MASTER LOCK S1900VEPRE Lockout Station with Valve and Electrical Device Assortment, Locks not Included, Yellow | CM7UUQ S1900VEPRE--------€911.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MASTER LOCK S1900VE410PRE Lockout Station with Valve and Electrical Device Assortment and 6 Thermoplastic Padlocks
€1,031.06 /unit