Flat Shipping

Flat Shipping at €24.99 + VAT

RAYMOND X2400-038 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M6 Rod Thread Size, 1.5 Inch Size Stroke | CT8UPF

ASSOCIATED SPRING RAYMOND X2400-038 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M6 Rod Thread Size, 1.5 Inch Size Stroke

Item: CT8UPF Model: X2400-038Cross Ref: 54JT57
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€712.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGas Spring
Adjustable ResistanceNo
Compressed Length3 1/4"
Cylinder Dia.2.93"
Extended Length4 3/4"
Fitting TypeNone
Fixed ResistanceNo
Force5396 lbs.
LockingNo
MaterialCarbon Steel
Rod Thread SizeM6
Stroke1 1/2"
TypeHeavy Duty Nitrogen
Cylinder Diameter75.2 mm
Cylinder MaterialSteel
End Fittings TypeEnd Fittings Not Included
FinishBlack Oxide
Mounting OrientationBottom Threaded
Operating Temperature - Maximum176°F
Operating Temperature - Minimum32°F
Rod Diameter45 mm
StandardsPED APPROVED
Stroke Length1 31/64"
Thread SizeM6

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCompressed LengthExtended LengthForceCylinder Dia.LockingFixed ResistanceAdjustable ResistanceRod Thread SizePrice
RAYMOND X2400-063 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M6 Rod Thread Size | CT8UMZ X2400-0634 1/4"6 17/25"5396 lbs.2.93"NoNoNoM6€648.74
RAYMOND X2400-016 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M6 Rod Thread Size, 0.62 Inch Size Stroke | CT8UNK X2400-0162.37"3.03"5396 lbs.2.93"NoNoNoM6€615.12
RAYMOND X2400-019 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M6 Rod Thread Size, 0.75 Inch Size Stroke | CT8UNP X2400-0192 1/2"3.27"5396 lbs.2.93"NoNoNoM6€613.70
RAYMOND X2400-025 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M6 Rod Thread Size, 1 Inch Size Stroke | CT8UNW X2400-0252 3/4"3.74"5396 lbs.2.93"NoNoNoM6€619.91
RAYMOND X2400-032 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M6 Rod Thread Size, 1.25 Inch Size Stroke | CT8UPE X2400-0323"4.31"5396 lbs.2.93"NoNoNoM6€624.67
RAYMOND X2400-050 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M6 Rod Thread Size, 2 Inch Size Stroke | CT8UPN X2400-0503 3/4"5 17/25"5396 lbs.2.93"NoNoNoM6€636.70
RAYMOND X2400-075 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M6 Rod Thread Size, 2.93 Inch Size Stroke | CT8UQD X2400-0754 3/4"7 17/25"5396 lbs.2.93"NoNoNoM6€660.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASSOCIATED SPRING RAYMOND X2400-038 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M6 Rod Thread Size, 1.5 Inch Size Stroke
€712.36 /unit