Flat Shipping

Flat Shipping at €24.99 + VAT

MASTER LOCK S1900VE410 Lockout Station Electrical/Valve Keyed Different | AH2NLV 2CJL8

MASTER LOCK S1900VE410 Lockout Station Electrical/Valve Keyed Different

Item: AH2NLV Model: S1900VE410Cross Ref: 2CJL8
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,036.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLockout Station
Closure TypeClosed
ColorYellow
Depth4 1/8"
Height26 1/2"
Included Padlock Body MaterialThermoplastic
LanguageEnglish
MaterialPolycarbonate
Max. Number Of Padlocks6
Number Of Components57
Number Of Padlocks Included6
Number Of Pockets6
Width22"
Background ColorYellow
Cover TypeClosed
LegendLockout Station
Legend TypeText
Mount TypeFasteners
Mounting LocationWall
Overall Depth4.5"
Overall Height27"
Overall Width1 1/2"
Padlock Body MaterialThermoplastic
Padlock Key TypeKeyed Different Padlocks
PortableNo

Shipping Info:

Ship weight (kg) 9.7065
Ship height (cm)11.43
Ship length (cm)68.58
Ship width (cm)3.81
Country of OriginUS

Product Details:

    • Portable : No
    • Number of Hooks : 16
    • Filled/Unfilled : Filled
    • Wall Mounting : Yes
    • Lockout Visibility : Yes
    • Keyed : Different

Product Variants

ProductModelNumber Of Padlocks IncludedNumber Of ComponentsColorHeightMaterialDepthIncluded Padlock Body MaterialClosure TypePrice
MASTER LOCK S1900VEPRE Lockout Station with Valve and Electrical Device Assortment, Locks not Included, Yellow | CM7UUQ S1900VEPRE--------€911.37
MASTER LOCK S1900VE410PRE Lockout Station with Valve and Electrical Device Assortment and 6 Thermoplastic Padlocks | CM7UUR S1900VE410PRE--------€1,031.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MASTER LOCK S1900VE410 Lockout Station Electrical/Valve Keyed Different
€1,036.09 /unit