MASTER LOCK S1900VEPRE Lockout Station with Valve and Electrical Device Assortment, Locks not Included, Yellow | CM7UUQ

MASTER LOCK S1900VEPRE Lockout Station with Valve and Electrical Device Assortment, Locks not Included, Yellow

Item: CM7UUQ Model: S1900VEPRECross Ref: 780TF4
In Stock

Get it by Thursday, Jun 12

€911.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLockout Station
Background ColorYellow
Cover TypeClosed
FilledYes
Includes480 Gate Valve Lockout, 488 Large Rotating Plug and Switch Lockout, 491B Circuit Breaker Lockout 480V, 497A Do Not Operate Laminated Safety Tags (12-Pack), S3081 Adjustable Ball Valve Lockout, (2) S3823 Oversized Handle Circuit Breaker Lockouts 480/600V, (2) S856 Retractable Steel Cable Lockouts, (3) 420 Steel 1" Jaw Hasps
LanguageEnglish
LegendDo Not Operate
Legend TypeText
Lockout TypeElectrical, Valve
MaterialPlastic
Mount TypeFasteners
Mounting LocationWall
Number Of Compartments8
Number Of Hasps Included3
Number Of Hooks16
Number Of Padlocks Held32
Number Of Padlocks Included0
Number Of Tags Included12
Overall Depth4.5"
Overall Height27"
Overall Width23 1/2"
PortableYes
Station TypeLockout Station
Visibility InsideClear Door/Window

Shipping Info:

Ship weight (kg) 8.37
Ship height (cm)68.58
Ship length (cm)11.43
Ship width (cm)59.69
Country of OriginUS

Product Variants

ProductModelNumber Of Padlocks IncludedNumber Of ComponentsColorHeightMaterialDepthIncluded Padlock Body MaterialClosure TypePrice
MASTER LOCK S1900VE410 Lockout Station Electrical/Valve Keyed Different | AH2NLV 2CJL8 S1900VE410657Yellow26 1/2"Polycarbonate4 1/8"ThermoplasticClosed€978.53
MASTER LOCK S1900VE410PRE Lockout Station with Valve and Electrical Device Assortment and 6 Thermoplastic Padlocks | CM7UUR S1900VE410PRE--------€1,031.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MASTER LOCK S1900VEPRE Lockout Station with Valve and Electrical Device Assortment, Locks not Included, Yellow
€911.37 /unit