MASTER LOCK S1010P410 Lockout Pouch with 1 Thermoplastic Padlock, 1 Steel Hasp and 3 Safety Tags | CM7TWQ

MASTER LOCK S1010P410 Lockout Pouch with 1 Thermoplastic Padlock, 1 Steel Hasp and 3 Safety Tags

Item: CM7TWQ Model: S1010P410Cross Ref: 780TE9
Limited Availability
€54.95 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemLockout Pouch
Carrying Case Dimensions4.3" x 6.4" x 9"
Carrying Case MaterialCloth
FilledYes
For Maximum Padlock Shackle Diameter1/4"
Includes(1) 410 Red Zenex Thermoplastic Padlock, (1) 420 Steel Lockout Hasp, (1) S1010 Compact Zippered Pouch Containing, (3) 497A Do Not Operate Laminated Lockout Tags (497A Offered as 12-Pack Separately)
LanguageEnglish, French, Spanish
LegendDo Not Operate
Lockout TypeGeneral
Maximum Number Of Padlocks1
Number Of Hasps Included1
Number Of Padlocks Included1
Number Of Tags Included3
Padlock Body MaterialThermoplastic
Padlock Key TypeKeyed Different Padlocks

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)22.81
Country of OriginUS

Product Variants

ProductModelMPNPrice
MASTER LOCK S1010EBAS Lockout Pouch with Electrical Device Assortment, Locks not Included, Red | CM7TWR S1010EBASS1010EBAS€75.02
MASTER LOCK S1010E410KABAS Lockout Pouch with Electrical Device Assortment and 2 Thermoplastic Padlocks, Red | CM7TWT S1010E410KABASS1010E410KABAS€117.68
MASTER LOCK S1010E410KA Lockout Pouch with Electrical Device Assortment and 2 Thermoplastic Padlocks, Red | CM7TWU S1010E410KAS1010E410KA€151.61
MASTER LOCK S1010E410KAFRC Portable Lockout Kit | CM7TWV S1010E410KAFRCS1010E410KAFRC€151.61
MASTER LOCK S1010E410KAPRE Lockout Pouch with Electrical Device Assortment and 3 Thermoplastic Padlocks | CM7TWW S1010E410KAPRES1010E410KAPRE€224.01
RFQ
MASTER LOCK S1010VE410KA Lockout Pouch with Valve and Electrical Device Assortment and 2 Thermoplastic Padlocks | CM7TWX S1010VE410KAS1010VE410KA€191.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MASTER LOCK S1010P410 Lockout Pouch with 1 Thermoplastic Padlock, 1 Steel Hasp and 3 Safety Tags
€54.95 /unit