DAYTON 7D751 Blower 10 9/16in | AF3JWH

DAYTON 7D751 Blower 10 9/16in

Item: AF3JWH Model: 7D751
In Stock

Get it by Thursday, Jun 12

€857.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHigh Pressure Blower
Airflow @ 1.000 In Sp734 CFM
Airflow @ 10.00 In SpNot Applicable
Airflow @ 11.00 In SpNot Applicable
Airflow @ 12.00 In SpNot Applicable
Airflow @ 13.00 In SpNot Applicable
Airflow @ 2.000 In Sp679 CFM
Airflow @ 3.000 In Sp621 CFM
Airflow @ 4.000 In Sp559 CFM
Airflow @ 5.000 In Sp491 CFM
Airflow @ 6.000 In Sp410 CFM
Airflow @ 7.000 In Sp297 CFM
Airflow @ 8.000 In SpNot Applicable
Airflow @ 9.000 In SpNot Applicable
Assembled/unassembledUnassembled
AssemblyUnassembled
Bearing TypeBall In Motor
Blower Rpm3450 RPM
Cfm @ 4.000-in. Sp559 CFM
ColorGray
Dba @ 5 Ft.84 dBA
Depth14"
Dimension A14 3/4"
Dimension B9"
Dimension C4"
Dimension D3 1/2"
Dimension E6 7/8"
Dimension F7 1/2"
Dimension G3/4"
Dimension H7 1/4"
Dimension J6 1/2"
Dimension K8"
Dimension L7 5/8"
Dimension O14"
Dimension P6"
Dimension R8 5/8"
Dimension S8 1/4"
Discharge Height4"
Discharge PositionBottom Horizontal
Discharge Width3 1/2"
Drive TypeDirect Drive
Flange SizeNot Applicable
For Ventilation TypeExhaust
Full Load Amps4.8-4.6/2.3A
Height20 1/8"
Housing ColorGray
Housing Depth14"
Housing FinishPolyester Epoxy
Housing Height20 1/8"
Housing MaterialPolyester , Steel
Housing Material Gauge16 ga.
Housing Width15 5/8"
Hz60 Hz
Includes Drive PackageYes
Includes MotorYes
Inlet Dia.6"
Max. Ambient Temp.104°F
Max. Inlet Temp.180°F
Motor Duty ClassContinuous
Motor Enclosure DesignOpen Dripproof
Motor Frame56
Motor Frame Designation56
Motor Hp1 1/2 hp
Motor Speed3450 RPM
No. Of Inlets1
Number Of Discharge Positions8
Outlet Dia.Not Applicable
Outlet Height4"
Outlet ShapeRectangular
Outlet Width3 1/2"
Overall Depth14"
Overall Height20 1/8"
Overall Width15 5/8"
Phase3
RotationCW
Shaft Dia.5/8"
Shaft Diameter5/8"
Sound Level84 dBA
TypeWith Motor
Voltage208-230/460V
Wheel Bore5/8"
Wheel Bore Dia.5/8"
Wheel Dia.10 1/2" , 10 5/8" , 10 9/16"
Wheel MaterialAluminum
Wheel TypeRadial
Wheel Width3"
Width15 5/8"

Shipping Info:

Ship weight (kg) 20.61
Ship height (cm)51.12
Ship length (cm)35.56
Ship width (cm)39.69
HS code8414599080
Country of OriginUS

Product Variants

ProductModelHousing MaterialInlet Dia.Outlet HeightOutlet WidthHeightDepthPhaseMotor HpPrice
DAYTON 2C862 Blower 7 3/4 In | AB9DAJ 2C862Steel8"8 1/4"5 3/8"15"14"--€275.96
DAYTON 2C863 Blower 9 In | AB9DAK 2C863Steel9"10 3/4"6 1/2"16"16"--€339.69
DAYTON 2C864 Blower 10 7/8 In | AB9DAL 2C864Steel10"11 3/4"8"19"17"--€418.95
DAYTON 4C121 Blower 13 1/2 In | AD6WEM 4C121Steel14 1/2"14 5/8"10 3/4"28"23"--€752.80
DAYTON 4C217 Blower 12 1/2 In | AD6WET 4C217Steel13 1/4"13 1/4"9 5/8"27"22"--€618.47
DAYTON 7C487 Blower 13 1/2in | AF3ELA 7C487Steel8"7 1/8"5 3/4"23 1/8"18 7/8"35 hp€1,512.20
DAYTON 7C552 Blower 115 V 7 3/4 In | AF3EMY 7C552Steel8"8 1/4"5 3/8"15"14"11/6 hp€483.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7D751 Blower 10 9/16in
€857.41 /unit