Flat Shipping

Flat Shipping at €24.99 + VAT

LINCOLN ELECTRIC K3445-1 Welding Helmet, Auto-Darkening, 2 Arc Sensors, Camouflage, Camouflage, W9 to W13 | CR9MHB

LINCOLN ELECTRIC K3445-1 Welding Helmet, Auto-Darkening, 2 Arc Sensors, Camouflage, W9 to W13

Item: CR9MHB Model: K3445-1Cross Ref: 55EL87
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€147.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Helmet
Adf ControlsAnalog
Battery IncludedYes
ColorCamoflague
Electromagnetic SensorNo
En379 Classification1/1/1/2
FeaturesCheater Lens Capable, Continuously Variable External Control For Shades, Hard Hat Adapter Compatible, Lightweight
GraphicsCamoflague
Grind ModeYes
HeadgearRatchet
Includes(2) Inside And (2) Outside Clear Cover Lenses
Includes Electromagnetic SensorNo
Lens ColorClear
Light State5
MagnificationNo
MaterialPolycarbonate
Mfr. SeriesLincoln Electric Series
Number Of Arc Sensors2
Power SourceSolar
Suspension Adjustment TypeRatchet
Switch Speed0.00004 sec.
Tig Amp Rating10A
TypeAuto Darkening
Viewing Area3.82" x 1.73"
Welding Helmet MaterialPolycarbonate
Welding Light State5
Welding Shade DesignationW9 To W13
Helmet Adf ControlsAnalog
Helmet MaterialPolycarbonate
Helmet TypeAuto-Darkening
Includes BatteriesYes
SeriesLincoln Electric
StandardsANSI, CSA CERTIFIED
Switching Speed1/25000 sec.

Shipping Info:

Ship weight (kg) 1.107
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelColorViewing AreaGrind ModeGraphicsWelding Shade DesignationWelding Light StateBattery TypeTig Amp RatingPrice
LINCOLN ELECTRIC K3190-1 Welding Helmet Shade 9 - 13 Tan/red | AG6QGE 40P667 K3190-1Red, Tan3.82" x 1.73"NoBloodshot--Solar Cells-€190.89
LINCOLN ELECTRIC K3028-3 Welding Helmet, Auto Darkening, 5-13 Lens Shade, Black, Ratchet Type | BH3BFV 54EE96 K3028-3Black3.84" x 2.44"------€643.29
LINCOLN ELECTRIC K3419-1 Welding Helmet, Auto-Darkening, 2 Arc Sensors, Black, W7 to W13, 3.82 Inch x 1.73 in | CR9MHA K3419-1Black3.82" x 1.73"Yes-W7 To W133Lithium Ion5A€196.64
LINCOLN ELECTRIC K4071-1 Welding Helmet, Auto-Darkening, 2 Arc Sensors, Red/Tan, Blaze, W9 to W13, Digital | CR9MHC K4071-1Red, Tan3.82" x 1.73"YesBlazeW9 To W137AAA5A€201.76
LINCOLN ELECTRIC K4134-1 Welding Helmet, Auto-Darkening, 2 Arc Sensors, Tan, Lone Star, W9 to W13, Digital | CR9MHD K4134-1Tan3.82" x 1.73"YesLone StarW9 To W137AAA5A€181.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINCOLN ELECTRIC K3445-1 Welding Helmet, Auto-Darkening, 2 Arc Sensors, Camouflage, W9 to W13
€147.49 /unit