Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET BK27 3/4 | AM3LCP

MARTIN SPROCKET BK27 3/4 Sheave, 0.75 Inch Bore, 0.813 Inch Face Width, 2.7 Inch Outside Dia., 1 Groove, Steel

Item: AM3LCP Model: BK27 3/4
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€46.97 /unit
This product can only be shipped in multiples of 2
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheave

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)5.08
Ship length (cm)6.86
Ship width (cm)6.86

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET BK45 3/4 | AM2QEB BK45 3/4BK45 3/4€65.04
RFQ
MARTIN SPROCKET BK55 3/4 | AM2QKU BK55 3/4BK55 3/4€75.53
RFQ
MARTIN SPROCKET BK100 1 | AM3LCD BK100 1BK100 1€127.05
RFQ
MARTIN SPROCKET BK100 1 1/4 | AM3LCE BK100 1 1/4BK100 1 1/4€127.05
RFQ
MARTIN SPROCKET BK100 1 1/8 | AM3LCF BK100 1 1/8BK100 1 1/8€127.05
RFQ
MARTIN SPROCKET BK100 1 3/16 | AM3LCG BK100 1 3/16BK100 1 3/16€127.05
RFQ
MARTIN SPROCKET BK25 3/4 | AM3LCJ BK25 3/4BK25 3/4€36.99
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET BK27 3/4 Sheave, 0.75 Inch Bore, 0.813 Inch Face Width, 2.7 Inch Outside Dia., 1 Groove, Steel
€46.97 /unit