Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

STARRETT 3648-260 Base Ext, 260 mm | CT3WUN

STARRETT 3648-260 12262 Base Ext, 260 mm

Item: CT3WUN Model: 3648-260Cross Ref: 26Y591 / 12262
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€129.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMechanical Micrometer Head

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)2.03
Ship length (cm)30.48
Ship width (cm)6.35
HS code9017900140
Country of OriginCN

Product Variants

ProductModelDimension TypeAccuracyMaximum MeasurementMin. MeasurementResolutionRotating SpindleScale FinishRangePrice
STARRETT 465MXSP-25 Mic Head with Speeder, 25 mm Size | CT3WUM 465MXSP-25--------€718.93
STARRETT 460MB Mechanical Micrometer Head, mm to 13 mm Range, 0.002 mm Accuracy, 3.5 mm Spindle Dia | CT3WUP 460MBMetric0.002 mm13 mm0 mm0.01 mmYesSatin Chrome0 mm to 13 mm€177.08
STARRETT H124A/B Mechanical Micrometer Headch to 1/2 Inch Range, 0.001 Inch Resolution, Plain Thimble | CT3XWF H124A/BInch0.0001"1/2"0.0"0.001"NoSatin0" to 0.5"€140.78
STARRETT H823C/D/E Mechanical Micrometer Headch to Inch Range, 0.001 Inch Resolution, Plain Thimble | CT3XWG H823C/D/EInch0.0001"1"0.0"0.001"NoSatin-€296.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 3648-260 12262 Base Ext, 260 mm
€129.33 /unit