MARTIN SPROCKET BK25 3/4 | AM3LCJ

MARTIN SPROCKET BK25 3/4 Sheave, 0.75 Inch Bore, 0.813 Inch Face Width, 2.5 Inch Outside Dia., 1 Groove, Steel

Item: AM3LCJ Model: BK25 3/4
In Stock

Get it by Wednesday, Jun 11

€36.99 /unit
This product can only be shipped in multiples of 2
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheave
Product Datasheetmartin-sprocket-1-3v-1060-sds.pdf

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)3.1
Ship length (cm)6.35
Ship width (cm)6.35

Documentation:

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET BK45 3/4 | AM2QEB BK45 3/4BK45 3/4€65.04
RFQ
MARTIN SPROCKET BK55 3/4 | AM2QKU BK55 3/4BK55 3/4€75.53
RFQ
MARTIN SPROCKET BK100 1 | AM3LCD BK100 1BK100 1€127.05
RFQ
MARTIN SPROCKET BK100 1 1/4 | AM3LCE BK100 1 1/4BK100 1 1/4€127.05
RFQ
MARTIN SPROCKET BK100 1 1/8 | AM3LCF BK100 1 1/8BK100 1 1/8€127.05
RFQ
MARTIN SPROCKET BK100 1 3/16 | AM3LCG BK100 1 3/16BK100 1 3/16€127.05
RFQ
MARTIN SPROCKET BK26 5/8 | AM3LCK BK26 5/8BK26 5/8€39.14
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET BK25 3/4 Sheave, 0.75 Inch Bore, 0.813 Inch Face Width, 2.5 Inch Outside Dia., 1 Groove, Steel
€36.99 /unit