Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET 40BTB32 | AJ8YGF

MARTIN SPROCKET 40BTB32 Sprocket, Taper, 40 Chain, 32 Teeth, 5.101 Inch Pitch Dia., 5.377 Inch O.D., Steel

Item: AJ8YGF Model: 40BTB32
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€110.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeBushed Bore
Bushing Part Number1610
Chain Number40
Chain Pitch1/2"
ConstructionSolid
For Chain Number40
For Chain Pitch1/2"
Hub ConfigurationB
Hub Outside Dia.3"
Individually PackagedYes
Length Through Bore1"
MaterialSteel
Max. Bore Size1 5/8"
Min. Bore Size1/2"
Number Of Chain Rows1
Number Of Teeth32
Outside Dia.5.377"
Pitch Dia.5.1011"
Single Strand Tooth Thickness0.284"
Storage Dimension Height1.06"
Storage Dimension Length6"
Storage Dimension Width6"
Weight2.2 lbs.

Shipping Info:

Ship weight (kg) 0.603
Ship height (cm)2.69
Ship length (cm)13.67
Ship width (cm)13.67

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreFor Chain NumberFor Chain PitchBore TypePrice
MARTIN SPROCKET 40BTB14 | AJ8YDG 40BTB14142.247"2.491"7/8"401/2"Bushed Bore€53.42
MARTIN SPROCKET 40BTB15 | AJ8YDN 40BTB15152.4049"2.652"7/8"401/2"Bushed Bore€54.58
MARTIN SPROCKET 40BTB16 | AJ8YDU 40BTB16162.5629"2.814"7/8"401/2"Bushed Bore€55.49
MARTIN SPROCKET 40BTB17 | AJ8YDY 40BTB17172.7211"2.975"1"401/2"Bushed Bore€60.77
MARTIN SPROCKET 40BTB18 | AJ8YEE 40BTB18182.8794"3.136"1"401/2"Bushed Bore€63.29
MARTIN SPROCKET 40BTB19 | AJ8YEJ 40BTB19193.0378"3.296"1"401/2"Bushed Bore€67.20
MARTIN SPROCKET 40BTB20 | AJ8YEN 40BTB20203.1962"3.457"1"401/2"Bushed Bore€73.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 40BTB32 Sprocket, Taper, 40 Chain, 32 Teeth, 5.101 Inch Pitch Dia., 5.377 Inch O.D., Steel
€110.07 /unit