Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET 40BTB18 | AJ8YEE

MARTIN SPROCKET 40BTB18 Roller Chain Sprocket, 40 Chain, Bushed TB, 18 Teeth, 2.879 Inch Pitch Dia., Steel

Item: AJ8YEE Model: 40BTB18
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€73.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeBushed Bore
Bushing Part Number1210
Chain Number40
Chain Pitch1/2"
ConstructionSolid With Recess Groove
For Chain Number40
For Chain Pitch1/2"
Hub ConfigurationB
Hub Outside Dia.2.4688"
Hub Recessed For Chain1
Individually PackagedYes
Length Through Bore1"
MaterialSteel
Max. Bore Size1 1/4"
Min. Bore Size1/2"
Number Of Chain Rows1
Number Of Teeth18
Outside Dia.3.136"
Pitch Dia.2.8794"
Single Strand Tooth Thickness0.284"
Storage Dimension Height1.06"
Storage Dimension Length3 1/4"
Storage Dimension Width3 1/4"

Shipping Info:

Ship weight (kg) 0.2925
Ship height (cm)2.69
Ship length (cm)7.98
Ship width (cm)7.98

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreFor Chain NumberFor Chain PitchBore TypePrice
MARTIN SPROCKET 40BTB14 | AJ8YDG 40BTB14142.247"2.491"7/8"401/2"Bushed Bore€53.42
MARTIN SPROCKET 40BTB15 | AJ8YDN 40BTB15152.4049"2.652"7/8"401/2"Bushed Bore€54.58
MARTIN SPROCKET 40BTB16 | AJ8YDU 40BTB16162.5629"2.814"7/8"401/2"Bushed Bore€55.49
MARTIN SPROCKET 40BTB17 | AJ8YDY 40BTB17172.7211"2.975"1"401/2"Bushed Bore€60.77
MARTIN SPROCKET 40BTB19 | AJ8YEJ 40BTB19193.0378"3.296"1"401/2"Bushed Bore€67.20
MARTIN SPROCKET 40BTB20 | AJ8YEN 40BTB20203.1962"3.457"1"401/2"Bushed Bore€73.15
MARTIN SPROCKET 40BTB21 | AJ8YEU 40BTB21213.3548"3.617"1"401/2"Bushed Bore€74.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 40BTB18 Roller Chain Sprocket, 40 Chain, Bushed TB, 18 Teeth, 2.879 Inch Pitch Dia., Steel
€73.03 /unit