Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WAHL DSTPA1213224 Thermocouple Probe Type K Length 24 Inch | AF6JNK 19RU70

WAHL DSTPA1213224 Thermocouple Probe Type K Length 24 Inch

Item: AF6JNK Model: DSTPA1213224Cross Ref: 19RU70
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€210.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThermocouple Probe
Accuracy+/-2°F/530°F: +/- 1.1°C/277°C: 0.375 Per R 530°F (277°C)
Probe ConnectorBare Wire
Probe Dia.1/4"
Probe Length24"
Probe MaterialStainless Steel
Probe Material GradeGrade 316
Process Connection Size1/2"
Process Connection TypeNPT
Sensor TypeK Thermocouple
Temp. Range-109° to +900°
Wire Length10"
Cable Length3"
Connector TypeBare Wire
Fitting TypeCompression
For AirNo
For ApplicationLiquid
For GasesYes
For Liquids And GelsYes
For SolidsNo
For SurfacesNo
Head Connection1/2" NPT
Head Material316 Stainless Steel
Includes ThermowellNo
Junction TypeGrounded
Manufacturer Warranty Length2 yrs.
Maximum Temperature °c482°C
Maximum Temperature °f900°F
Minimum Temperature °c-78°C
Minimum Temperature °f-109°F
Probe BendStraight
Probe Diameter0.25"
Probe Sheath MaterialGrade 316 Stainless Steel
Probe Size1/4" x 24"
Probe Tip Diameter1/4"
Process Mounting1/2" NPT Compression
Response Time30 ms to 60 sec.
Temperature Range-109°F to +900°F
Thermocouple TypeType K
Tip StyleRounded

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.54
Ship length (cm)60.96
Ship width (cm)2.54
HS code9025900000
Country of OriginUS

Product Details:

    • Sub-Brand: DIGI-STEM

Product Variants

ProductModelProbe LengthProbe ConnectorWire LengthLine LengthLine MaterialSensor TypeTemp. RangeProbe Dia.Price
WAHL DSTPA1213212 Thermocouple Probe Type K Length 12 Inch | AA8RXV 19RU69 DSTPA121321212"Bare Wire10"--K Thermocouple-109° to +900°1/4"€151.54
WAHL DSTPA420632112 Thermocouple Probe Type K Length 12 Inch | AF6JNF 19RU65 DSTPA42063211212"Quick Disconnect144"12 ft.PVCK Thermocouple-109° to +900°1/4"€272.12
WAHL DSTPA1223204 Thermocouple Probe Type K Length 4 Inch | AF6JNG 19RU66 DSTPA12232044"Bare Wire10"--K Thermocouple-109° to +900°1/4"€165.02
WAHL DSTPA1223206 Thermocouple Probe Type K Length 6 Inch | AF6JNH 19RU67 DSTPA12232066"Bare Wire10"--K Thermocouple-109° to +900°1/4"€165.02
WAHL DSTPA1223209 Thermocouple Probe Type K Length 9 Inch | AF6JNJ 19RU68 DSTPA12232099"Bare Wire10"--K Thermocouple-109° to +900°1/4"€165.02
WAHL DSTPA420632109 Thermocouple Probe Type K Length 9 Inch | AF6JNL 19RU71 DSTPA4206321099"Quick Disconnect10"6 ft.ArmoredK Thermocouple-109° to +900°1/4"€272.12
WAHL DSTPA421232109 Thermocouple Probe Type K Length 9 Inch | AF6JNM 19RU72 DSTPA4212321099"Quick Disconnect10"6 ft.ArmoredK Thermocouple-109° to +900°1/4"€301.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WAHL DSTPA1213224 Thermocouple Probe Type K Length 24 Inch
€210.75 /unit