TB WOODS SHMPB Bushing, Bore 7/16 Inch, No Keyway, Size SH | AL2HYG

TB WOODS SHMPB QD Bushing, Steel, SH Size, 0.4375 inch Bore Dia., No Keyway

Item: AL2HYG Model: SHMPB
Limited Availability
€34.37 /unit
This product can only be shipped in multiples of 3
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuick Detachable Bushing
Bolt Circle Dia.2 1/4"
Bore Dia.0.438"
Bore Size0.438"
Bore TypeFinished With No Keyway
BushingStandard
Coupling SizeSH
Dimension A0.38"
Dimension B1.871"
Dimension D2.688"
Dimension E22/25"
Dimension F0.81"
Dimension L1 1/4"
HardwareImperial Series
KeywayNo Keyway
Keyway SizeNo Keyway
MaterialSteel
Max. Bore1 5/8"
Mounting TypeConventional Or Reverse
SizeSH
Torque3500 lbs.-in.
TypeStandard

Shipping Info:

Ship weight (kg) 0.495

Product Variants

ProductModelTorqueBore Dia.Bolt Circle Dia.TypeMounting TypeBushingBore SizeKey SizePrice
TB WOODS SD11116 Quick Detachable Bushing Series Sd Bore 1-11/16 Inch | AA2PXJ 10Y298 SD111165000 lbs.-in.1.688"2.688"StandardConventional Or ReverseStandard1 mm3/8" x 3/16"€52.30
TB WOODS SD11516 Quick Detachable Bushing Series Sd Bore 1-15/16 Inch | AA2PXK 10Y299 SD115165000 lbs.-in.1.938"2.688"StandardConventional Or ReverseStandard1 mm1/2" x 1/16"€52.30
TB WOODS SD1316 Quick Detachable Bushing Series Sd Bore 1-3/16 Inch | AA2PXL 10Y301 SD1316-1.187"4.687"-----€52.30
TB WOODS SDS11116 Quick Detachable Bushing Series Sds Bore 1-11/16 Inch | AA2PXM 10Y302 SDS111165000 lbs.-in.1.688"2.688"StandardConventional Or ReverseStandard1 mm3/8" x 3/16"€42.38
TB WOODS SDS11516 Quick Detachable Bushing Series Sds Bore 1-15/16 Inch | AA2PXN 10Y303 SDS115165000 lbs.-in.1.938"2.688"StandardConventional Or ReverseStandard1 mm1/2" x 1/16"€43.31
TB WOODS SDS178 Quick Detachable Bushing Series Sds Bore 1-7/8 Inch | AA2PXP 10Y304 SDS1785000 lbs.-in.1 7/8"2.688"StandardConventional Or ReverseStandard1 mm1/2" x 1/16"€43.39
TB WOODS SDS58 Qd Bushing Series Sds Bore 5/8 Inch | AA2PXQ 10Y305 SDS585000 lbs.-in.5/8"2.688"StandardConventional Or ReverseStandard5/8"3/16" x 3/32"€36.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS SHMPB QD Bushing, Steel, SH Size, 0.4375 inch Bore Dia., No Keyway
€34.37 /unit