Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

KLEIN TOOLS 5200-15 Tool Bag, Size 14-1/2 x 8 x 15 Inch, 10 Pocket | AB9HYV 2DFU4 / 55615-9

KLEIN TOOLS 5200-15 55615-9 Tool Bag, Size 14-1/2 x 8 x 15 Inch, 10 Pocket

Item: AB9HYV Model: 5200-15Cross Ref: 2DFU4 / 55615-9
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€221.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTool Bag
Basic MaterialCanvas
Closure TypeZipper
ColorBlack
Depth8"
Height14 1/2"
Number Of Inside Pockets8
Number Of Outside Pockets2
Number Of Pieces1
Number Of Pockets10
Overall Depth8"
Overall Height14 1/2"
Overall Width15"
Typical Bag Or Tote ApplicationGeneral Purpose
Width15"

Shipping Info:

Ship weight (kg) 2.025
Ship height (cm)16
Ship length (cm)47.75
Ship width (cm)26.16
HS code4202926091
Country of OriginUS

Product Variants

ProductModelClosure TypeNumber Of PocketsOverall WidthOverall DepthOverall HeightNumber Of Outside PocketsNumber Of Inside PocketsColorPrice
KLEIN TOOLS 5180 Tool Bag, Size 18 x 10 x 24 Inch, 1 Pocket | AB9HYR 2DFU1 / 55360-8 5180Clasp118"10"24"--Orange€188.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KLEIN TOOLS 5200-15 55615-9 Tool Bag, Size 14-1/2 x 8 x 15 Inch, 10 Pocket
€221.09 /unit