MARCOM K0001739EO DVD Training Kit DOT HAZMAT Awareness | AH3BTV 31AZ85

MARCOM K0001739EO DVD Training Kit DOT HAZMAT Awareness

Item: AH3BTV Model: K0001739EOCross Ref: 31AZ85
In Stock

Get it by Tuesday, Jun 17

€645.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDVD, Book/Booklet, Poster
Book TitleDot Hazmat General Awareness
Depth21"
Height4"
LanguageEnglish
Number Of Pages0
Subject MatterHazard Communication
Width15"
FormatDVD
Run Time20 min.
Supported LanguagesEnglish

Shipping Info:

Ship weight (kg) 3.1752
Ship height (cm)10.16
Ship length (cm)53.34
Ship width (cm)38.1
Country of OriginUS

Product Details:

    • Video Length : 20 min.
    • Provides: Training Information

Product Variants

ProductModelSubject MatterNumber Of PagesLanguageRegulations CoveredFormatHeightDepthSupported LanguagesPrice
MARCOM K0001659EO Training DVD Hazard Communication | AG9JUX 20RP86 K0001659EOHazard Communication-EnglishOSHA 29 CFR-4"20"English€631.33
MARCOM K0001669ET Training DVD Hazard Communication | AG9JUY 20RP87 K0001669ETHazard Communication-EnglishOSHA 29 CFR-4"20"English€598.46
MARCOM K0001679EO Training DVD Hazard Communication | AG9JUZ 20RP88 K0001679EOHazard Communication-EnglishOSHA 29 CFR-4"20"English€578.50
MARCOM K0001689EO Training DVD Hazard Communication | AG9JVA 20RP89 K0001689EOHazard Communication-EnglishOSHA 29 CFR-4"20"English€530.89
MARCOM K0001699EO Training DVD Hazard Communication | AG9JVB 20RP90 K0001699EOHazard Communication-EnglishOSHA 29 CFR-4"20"English€578.50
MARCOM K0001709EO Training DVD Hazard Communication | AG9JVC 20RP91 K0001709EOHazard Communication-EnglishOSHA 29 CFR-4"20"English€578.50
MARCOM V0001659EO Training DVD Hazard Communication | AG9JVD 20RP94 V0001659EOHazard Communication-EnglishOSHA 29 CFR-2"12"-€312.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARCOM K0001739EO DVD Training Kit DOT HAZMAT Awareness
€645.64 /unit