Flat Shipping

Flat Shipping at €24.99 + VAT

DAYTON 43Y138 ECM Direct-Drive Motor 3/4 HP | AD4RJY

DAYTON 43Y138 ECM Direct-Drive Motor 3/4 HP

Item: AD4RJY Model: 43Y138
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,614.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemECM Direct-Drive Motor
Amps10.6A
For Fan TypeUpblast Fans
Hp3/4 hp
Max. Hp3/4 hp
Min. Motor Speed300 RPM
Motor ApplicationConvert Exhaust Fan To Variable Speed Fan
Motor Enclosure DesignOpen Dripproof
Motor TypeElectronically Commutated
Phase1
Shaft Dia.5/8"
Voltage115V

Shipping Info:

Ship weight (kg) 8.37
Ship height (cm)25.4
Ship length (cm)35.56
Ship width (cm)22.86
HS code8501514040
Country of OriginUS

Product Variants

ProductModelMPNPrice
DAYTON 43Y135 ECM Direct-Drive Motor 1/6 HP | AD4RJV 43Y13543Y135€857.09
DAYTON 43Y136 ECM Direct-Drive Motor 1/4 HP | AD4RJW 43Y13643Y136€1,080.23
DAYTON 43Y137 ECM Direct-Drive Motor 1/2 HP | AD4RJX 43Y13743Y137€1,270.61
DAYTON 43Y139 ECM Direct-Drive Motor 1 HP | AD4RJZ 43Y13943Y139€1,489.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 43Y138 ECM Direct-Drive Motor 3/4 HP
€1,614.72 /unit