Flat Shipping

Flat Shipping at €24.99 + VAT

MARCOM K0001689EO Training DVD Hazard Communication | AG9JVA 20RP89

MARCOM K0001689EO Training DVD Hazard Communication

Item: AG9JVA Model: K0001689EOCross Ref: 20RP89
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€625.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDVD, Book/Booklet, Poster
Book TitleHazard Communication In Cleaning & Maintenance Operations
Depth20"
Height4"
LanguageEnglish
Number Of Pages0
Regulations CoveredOSHA 29 CFR
Subject MatterHazard Communication
Supported LanguagesEnglish
Width14"
FormatBook, DVD, Poster
IncludesBooklet, DVD, Manual, Poster, Test/Guide
Number Of Users SupportedUnlimited
Product TypeTraining Kit
ProvidesTraining Information
Run Time20 min.

Shipping Info:

Ship weight (kg) 4.95
Ship height (cm)10.16
Ship length (cm)50.8
Ship width (cm)35.56
Country of OriginUS

Product Details:

    • Video Length : 20 min.
    • Provides: Training Information

Product Variants

ProductModelSubject MatterNumber Of PagesLanguageRegulations CoveredFormatHeightDepthSupported LanguagesPrice
MARCOM K0001659EO Training DVD Hazard Communication | AG9JUX 20RP86 K0001659EOHazard Communication-EnglishOSHA 29 CFR-4"20"English€631.33
MARCOM K0001669ET Training DVD Hazard Communication | AG9JUY 20RP87 K0001669ETHazard Communication-EnglishOSHA 29 CFR-4"20"English€598.46
MARCOM K0001679EO Training DVD Hazard Communication | AG9JUZ 20RP88 K0001679EOHazard Communication-EnglishOSHA 29 CFR-4"20"English€578.50
MARCOM K0001699EO Training DVD Hazard Communication | AG9JVB 20RP90 K0001699EOHazard Communication-EnglishOSHA 29 CFR-4"20"English€578.50
MARCOM K0001709EO Training DVD Hazard Communication | AG9JVC 20RP91 K0001709EOHazard Communication-EnglishOSHA 29 CFR-4"20"English€578.50
MARCOM V0001659EO Training DVD Hazard Communication | AG9JVD 20RP94 V0001659EOHazard Communication-EnglishOSHA 29 CFR-2"12"-€312.49
MARCOM V0001669ET Training DVD Hazard Communication | AG9JVE 20RP95 V0001669ETHazard Communication-EnglishOSHA 29 CFR-2"12"-€288.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARCOM K0001689EO Training DVD Hazard Communication
€625.32 /unit