Flat Shipping

Flat Shipping at €24.99 + VAT

MARCOM V0001659EO Training DVD Hazard Communication | AG9JVD 20RP94

MARCOM V0001659EO Training DVD Hazard Communication

Item: AG9JVD Model: V0001659EOCross Ref: 20RP94
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€345.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDVD, Certificate, Paper/Form
Book TitleHazard Communication In Industrial Facilities
Depth12"
Height2"
LanguageEnglish
Number Of Pages0
Regulations CoveredOSHA 29 CFR
Subject MatterHazard Communication
Width12"
FormatDVD, Paper
IncludesDvd, Quiz, Scheduling forms, Training Certificate
Number Of Users SupportedUnlimited
Product TypeTraining Kit
ProvidesTraining Information
Run Time20 min.
Supported LanguagesEnglish

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)5.08
Ship length (cm)30.48
Ship width (cm)30.48
Country of OriginUS

Product Details:

    • Video Length : 20 min.
    • Provides: Training Information

Product Variants

ProductModelSubject MatterNumber Of PagesLanguageRegulations CoveredFormatHeightDepthSupported LanguagesPrice
MARCOM K0001659EO Training DVD Hazard Communication | AG9JUX 20RP86 K0001659EOHazard Communication-EnglishOSHA 29 CFR-4"20"English€631.33
MARCOM K0001669ET Training DVD Hazard Communication | AG9JUY 20RP87 K0001669ETHazard Communication-EnglishOSHA 29 CFR-4"20"English€598.46
MARCOM K0001679EO Training DVD Hazard Communication | AG9JUZ 20RP88 K0001679EOHazard Communication-EnglishOSHA 29 CFR-4"20"English€578.50
MARCOM K0001689EO Training DVD Hazard Communication | AG9JVA 20RP89 K0001689EOHazard Communication-EnglishOSHA 29 CFR-4"20"English€530.89
MARCOM K0001699EO Training DVD Hazard Communication | AG9JVB 20RP90 K0001699EOHazard Communication-EnglishOSHA 29 CFR-4"20"English€578.50
MARCOM K0001709EO Training DVD Hazard Communication | AG9JVC 20RP91 K0001709EOHazard Communication-EnglishOSHA 29 CFR-4"20"English€578.50
MARCOM V0001669ET Training DVD Hazard Communication | AG9JVE 20RP95 V0001669ETHazard Communication-EnglishOSHA 29 CFR-2"12"-€288.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARCOM V0001659EO Training DVD Hazard Communication
€345.91 /unit