MARATHON MOTORS TCA0751AE211GAA009 General Purpose Motor, 100 hp, 3 Phase, 3580 Rpm, 230/460VAC, 280S Frame | CH6RTL 55AZ18

MARATHON MOTORS TCA0751AE211GAA009 R506A Cast Iron Motor, 100/75 HP, 3 Phase, 60/50 Hz, 230/460 and 200/400V, 3600 and 3000 RPM

Item: CH6RTL Model: TCA0751AE211GAA009Cross Ref: 55AZ18 / R506A
In Stock

Get it by Friday, Jun 13

€9,939.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Ambient Temp.40°C
ApplicationGeneral Application
Bearing TypeBall
BearingsBall
Cc NumberCC003A
DutyContinuous
Duty CycleContinuous
Efficiency94.1%
Efficiency GroupPremium
Frame280S
Frame MaterialCast Iron
Frequency50/60 Hz
Full Load Amps222/111A
Full Load Amps @ 50hz190/95A
Hp100 hp
Insulation ClassClass F
Inverter RatedYes
Length Less Shaft920 mm
Motor ApplicationGeneral Application
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Frame MaterialCast Iron
Motor Mounting PositionHorizontal
Motor Mounting TypeRigid Base
Motor Shaft RotationClockwise/Counter Clockwise
Motor TypeThree Phase
Mounting TypeRigid Base
Nameplate Rpm3580 RPM
Nema DesignN
No. Of Speeds1
Number Of Speeds1
Overall Length1060 mm
Phase3
Service Factor1.15
Shaft Dia.65 mm
Shaft Length140 mm
Thermal ProtectionNone
Usable @ 200vNo
Usable @ 208vNo
Voltage230/460V AC
Hp @ 50hz100 hp
Hz50/60 Hz
Ins. ClassClass F
Manufacturers Warranty Length1 yr.
Max. Ambient Temp.40°C
Motor BearingsBall
Motor Design3-Phase
Motor Service Factor1.15
Motor Thermal ProtectionNone
Nominal Efficiency94.1%
StandardsCE, UL RECOGNIZED
Weight1624.8 lbs.

Shipping Info:

Ship weight (kg) 731.25
Ship height (cm)93.98
Ship length (cm)129.54
Ship width (cm)73.66
Country of OriginIN

Product Variants

ProductModelPhaseNameplate RpmHpFrequencyFull Load AmpsMotor TypeService FactorVoltagePrice
DAYTON 2TJ12 Gp Motor Carbon Steel Tefc 5 Hp 1725 Rpm 184t | AC3GZZ 2TJ1211740 RPM5 hp60 Hz22ACapacitor Start/Run1230V AC€1,211.25
DAYTON 5GD60 Gp Motor Carbon Steel Tefc 3/4 Hp 1725 Rpm 56c | AE3VCQ 5GD6011725 RPM3/4 hp60 Hz11.4/5.7ACapacitor Start1.15115/208-230V AC€468.77
DAYTON 5K596BE General Purpose Motor Split Phase Tefc 1/2 Hp 1725 Rpm 56 | AE4FXZ 5K596 5K59611725 RPM1/2 hp60 Hz8ASplit Phase1115V AC€330.86
DAYTON 5K618BE General Purpose Motor Split Phase Tefc 1/2 Hp 1725 Rpm 56 | AE4FYE 5K618 5K61811725/1140 RPM1/2 hp, 1/4 hp60 Hz7.2/5ASplit Phase1115V AC€426.15
DAYTON 5K968 General Purpose Motor Carbon Steel Tefc 5 Hp 1725 Rpm 213t | AE4FZE 5K96811745 RPM5 hp60 Hz23ACapacitor Start/Run1230V AC€1,717.22
DAYTON 5PHA7 Gp Motor Carbon Steel Tefc 3/4 Hp 3450 Rpm 56 | AE6BKJ 5PHA7A13450 RPM3/4 hp60 Hz10.1/5.1ACapacitor Start1115/230V AC€418.63
DAYTON 5UKH0 Gp Motor Carbon Steel Tefc 10 Hp 3450 Rpm 215t | AE6PYU 5UKH013535 RPM10 hp60 Hz40ACapacitor Start/Run1230V AC€2,615.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARATHON MOTORS TCA0751AE211GAA009 R506A Cast Iron Motor, 100/75 HP, 3 Phase, 60/50 Hz, 230/460 and 200/400V, 3600 and 3000 RPM
€9,939.09 /unit