DAYTON 2TJ12 Gp Motor Carbon Steel Tefc 5 Hp 1725 Rpm 184t | AC3GZZ

DAYTON 2TJ12 Gp Motor Carbon Steel Tefc 5 Hp 1725 Rpm 184t

Item: AC3GZZ Model: 2TJ12
In Stock

Get it by Tuesday, Jun 10

€1,465.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Ambient Temp.104°F
Base TypeRigid Base
Bearing TypeBall
DutyContinuous
Duty CycleContinuous
Efficiency82.5%
Frame184T
Frame MaterialSteel
Frequency60 Hz
Full Load Amps22A
Hp5 hp
IncludesShaft Key, Shaft Slinger
Insulation ClassClass F
Length Less Shaft15 3/8"
Motor ApplicationGeneral Application
Motor DesignCapacitor Start/Run
Motor Efficiency GroupEnergy Efficient
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Frame MaterialSteel
Motor Mounting PositionHorizontal
Motor Service Factor1
Motor Shaft DesignKeyed
Motor Shaft RotationClockwise/Counter Clockwise
Motor TypeCapacitor Start/Run
Mounting TypeRigid Base
Nameplate Rpm1740 RPM
No. Of Speeds1
Nominal Efficiency82.7%
Number Of Speeds1
Number Of Wires4
Overall Length18 1/8"
Phase1
Rpm Range1701-1800 RPM
Service Factor1
Shaft Dia.1 1/8"
Shaft Length2 3/4"
Thermal ProtectionNone
Voltage230V AC

Shipping Info:

Ship weight (kg) 46.8
Ship height (cm)39.62
Ship length (cm)58.93
Ship width (cm)42.42
HS code8501406040
Country of OriginMX

Product Variants

ProductModelPhaseNameplate RpmHpFrequencyFull Load AmpsMotor TypeService FactorVoltagePrice
DAYTON 5GD60 Gp Motor Carbon Steel Tefc 3/4 Hp 1725 Rpm 56c | AE3VCQ 5GD6011725 RPM3/4 hp60 Hz11.4/5.7ACapacitor Start1.15115/208-230V AC€468.77
DAYTON 5K596BE General Purpose Motor Split Phase Tefc 1/2 Hp 1725 Rpm 56 | AE4FXZ 5K596 5K59611725 RPM1/2 hp60 Hz8ASplit Phase1115V AC€330.86
DAYTON 5K618BE General Purpose Motor Split Phase Tefc 1/2 Hp 1725 Rpm 56 | AE4FYE 5K618 5K61811725/1140 RPM1/2 hp, 1/4 hp60 Hz7.2/5ASplit Phase1115V AC€426.15
DAYTON 5K968 General Purpose Motor Carbon Steel Tefc 5 Hp 1725 Rpm 213t | AE4FZE 5K96811745 RPM5 hp60 Hz23ACapacitor Start/Run1230V AC€1,717.22
DAYTON 5PHA7 Gp Motor Carbon Steel Tefc 3/4 Hp 3450 Rpm 56 | AE6BKJ 5PHA7A13450 RPM3/4 hp60 Hz10.1/5.1ACapacitor Start1115/230V AC€418.63
DAYTON 5UKH0 Gp Motor Carbon Steel Tefc 10 Hp 3450 Rpm 215t | AE6PYU 5UKH013535 RPM10 hp60 Hz40ACapacitor Start/Run1230V AC€2,615.70
DAYTON 6K146 General Purpose Motor Capacitor Start-capacitor Run Tefc 5 Hp 3450 Rpm 184t | AE9JFG 6K14613540 RPM5 hp60 Hz19.6ACapacitor Start/Run1.15230V AC€1,601.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 2TJ12 Gp Motor Carbon Steel Tefc 5 Hp 1725 Rpm 184t
€1,465.05 /unit