Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER 5079139 Three Piece Tap Kit, M30-3.50 Tap Thread Size, 40.00 mm Thread Length, Right Hand | CU9JEF

WALTER TOOLS 5079139 Three Piece Tap Kit, M30-3.50 Tap Thread Size, 40.00 mm Thread Length, Right Hand

Item: CU9JEF Model: 5079139Cross Ref: 60HC97
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,377.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap Kit
65% Thread Drill Size27.04 mm
75% Thread Drill Size26.59 mm
Coolant FedNon Coolant Through
Extended ShankNo
FeaturesFor Long Chipping Materials
FinishVaporized
Fits ClassClass 6HX
Includes(3) M30 Taps
List Number30063
Number Of Flutes4
Number Of Taps3
Overall Length1.25 mm
Secondary Material ApplicationStainless Steel, Steel
Shank Dia.22 mm
Shank Length93.7 mm
Square Size18 mm
System Of MeasurementMetric
Tap ChamferModified Bottoming
Tap Length StandardDIN 352
Tap MaterialHigh Speed Steel E
Tap Shank StandardDIN 352
Tap TypeHand
Thread DirectionRight Hand
Thread Length40 mm
Thread Pitch3.5 mm
Thread SizeM30 x 3.5
Thread StandardMetric
Class Of FitClass 6HX
Measurement SystemMetric
Number Of Pieces3
Secondary Material Application Iso CodeM, P
StandardsDIN 352
Tap FinishVAP (Vaporisiert)
Tap Thread SizeM30 x 3.5

Shipping Info:

Ship weight (kg) 1.0746
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginBR

Product Variants

ProductModelThread LengthOverall LengthThread Size75% Thread Drill SizeNumber Of FlutesShank Dia.Tap MaterialSquare SizePrice
WALTER 5200421 Three Piece Tap Kit, 25.00 mm Thread Length, 0.75 mm Length, Right Hand | CU9JDN 520042125 mm0.75 mm---9 mmHigh Speed Steel E7 mm€304.55
WALTER 5079111 Three Piece Tap Kit, M10-1.50 Tap Thread Size, 22.00 mm Thread Length, Right Hand | CU9JDP 507911122 mm0.7 mmM10 x 1.58.5 mm37 mmHigh Speed Steel5.5 mm€137.48
WALTER 5200420 Three Piece Tap Kit, M10-1.50 Tap Thread Size, 22.00 mm Thread Length, Right Hand | CU9JDQ 520042022 mm0.7 mmM10 x 1.58.5 mm47 mmHigh Speed Steel E5.5 mm€240.65
WALTER 5079131 Three Piece Tap Kit, M10-1.50 Tap Thread Size, 22.00 mm Thread Length, Right Hand | CU9JDR 507913122 mm0.7 mmM10 x 1.58.5 mm47 mmHigh Speed Steel E5.5 mm€184.91
WALTER 5079132 Three Piece Tap Kit, M12-1.75 Tap Thread Size, 25.00 mm Thread Length, Right Hand | CU9JDT 507913225 mm0.75 mmM12 x 1.7510.3 mm49 mmHigh Speed Steel E7 mm€235.21
WALTER 5079112 Three Piece Tap Kit, M12-1.75 Tap Thread Size, 25.00 mm Thread Length, Right Hand | CU9JDU 507911225 mm0.75 mmM12 x 1.7510.3 mm49 mmHigh Speed Steel7 mm€184.91
WALTER 5079134 Three Piece Tap Kit, M16-2.00 Tap Thread Size, 25.00 mm Thread Length, Right Hand | CU9JDV 507913425 mm0.8 mmM16 x 214 mm412 mmHigh Speed Steel E9 mm€368.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS 5079139 Three Piece Tap Kit, M30-3.50 Tap Thread Size, 40.00 mm Thread Length, Right Hand
€1,377.22 /unit