DAYTON 5PHA7 Gp Motor Carbon Steel Tefc 3/4 Hp 3450 Rpm 56 | AE6BKJ

DAYTON 5PHA7A Gp Motor Carbon Steel Tefc 3/4 Hp 3450 Rpm 56

Item: AE6BKJ Model: 5PHA7ACross Ref: 5PHA7
In Stock

Get it by Tuesday, Jun 10

€374.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Ambient Temp.104°F
Bearing TypeBall
Duty CycleContinuous
Efficiency67%
Frame56
Frame MaterialSteel
Frequency60 Hz
Full Load Amps10.1/5.1A
Hp3/4 hp
Insulation ClassClass B
Motor ApplicationGeneral Application
Motor DesignCapacitor Start
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Mounting PositionAll Angle
Motor Shaft DesignKeyed
Motor Shaft RotationClockwise/Counter Clockwise
Motor TypeCapacitor Start
Mounting TypeCradle Base
Nameplate Rpm3450 RPM
No. Of Speeds1
Overall Length12 13/16"
Phase1
Rpm Range3001-3600 RPM
Service Factor1
Shaft Dia.5/8"
Shaft Length1 7/8"
Thermal ProtectionAutomatic
Voltage115/230V AC
Ins. ClassClass B
Length Less Shaft10 7/8"
Motor BearingsBall
Motor Frame MaterialRolled Steel
Motor Mounting TypeCradle Base
Motor Thermal ProtectionAuto
StandardsCSA (258501), UL (E37403)

Shipping Info:

Ship weight (kg) 12.6
Ship height (cm)27.18
Ship length (cm)48.77
Ship width (cm)30.99
HS code8501404040
Country of OriginMX

Product Variants

ProductModelPhaseNameplate RpmHpFrequencyFull Load AmpsMotor TypeService FactorVoltagePrice
DAYTON 2TJ12 Gp Motor Carbon Steel Tefc 5 Hp 1725 Rpm 184t | AC3GZZ 2TJ1211740 RPM5 hp60 Hz22ACapacitor Start/Run1230V AC€1,211.25
DAYTON 5GD60 Gp Motor Carbon Steel Tefc 3/4 Hp 1725 Rpm 56c | AE3VCQ 5GD6011725 RPM3/4 hp60 Hz11.4/5.7ACapacitor Start1.15115/208-230V AC€468.77
DAYTON 5K596BE General Purpose Motor Split Phase Tefc 1/2 Hp 1725 Rpm 56 | AE4FXZ 5K596 5K59611725 RPM1/2 hp60 Hz8ASplit Phase1115V AC€330.86
DAYTON 5K618BE General Purpose Motor Split Phase Tefc 1/2 Hp 1725 Rpm 56 | AE4FYE 5K618 5K61811725/1140 RPM1/2 hp, 1/4 hp60 Hz7.2/5ASplit Phase1115V AC€426.15
DAYTON 5K968 General Purpose Motor Carbon Steel Tefc 5 Hp 1725 Rpm 213t | AE4FZE 5K96811745 RPM5 hp60 Hz23ACapacitor Start/Run1230V AC€1,717.22
DAYTON 5UKH0 Gp Motor Carbon Steel Tefc 10 Hp 3450 Rpm 215t | AE6PYU 5UKH013535 RPM10 hp60 Hz40ACapacitor Start/Run1230V AC€2,615.70
DAYTON 6K146 General Purpose Motor Capacitor Start-capacitor Run Tefc 5 Hp 3450 Rpm 184t | AE9JFG 6K14613540 RPM5 hp60 Hz19.6ACapacitor Start/Run1.15230V AC€1,601.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 5PHA7A Gp Motor Carbon Steel Tefc 3/4 Hp 3450 Rpm 56
€374.13 /unit