LYON DD67243SR Bulk Storage Rack Starter W60 D 36 H 120 | AA8ZVT 1BEF2

LYON DD67243SR Bulk Storage Rack, Starter, Ribbed, Size 60 x 36 x 120 Inch

Item: AA8ZVT Model: DD67243SRCross Ref: 1BEF2
In Stock

Get it by Tuesday, Jun 17

€950.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBulk Storage Rack, Starter
Beam Capacity2600 lbs.
ColorGray
Gauge20 ga.
Load Capacity3500 lbs.
Load Capacity Per Shelf2600 lbs.
Material Thickness14 ga.
Width60"
Beam ColorDove Gray
Beam Gauge14 ga.
Decking FinishPowder Coated
Decking Gauge14 ga.
Decking MaterialSteel
Decking StyleRibbed
Duty RatingMedium Duty
Frame FinishPowder Coated
Frame MaterialSteel
Includes(2) Welded Uprights, (8) Beams, Front to Back Support Per Level, Ribbed Decking
Includes DeckingYes
Number Of Shelves4
Overall Depth36"
Overall Height120"
Overall Width60"
Shelf Adjustment Increments1 1/2"
Shelving ConfigurationStarter
Upright ColorDove Gray
Upright Gauge14 ga.
Upright Load Capacity @ 24 In10000 lbs.
Upright Load Capacity @ 36 In10000 lbs.
Whole Unit Load Capacity10400 lbs.

Shipping Info:

Ship weight (kg) 114.75
Ship height (cm)12.7
Ship length (cm)2.54
Ship width (cm)91.44
HS code9403200020
Country of OriginUS

Product Variants

ProductModelLoad Capacity Per ShelfNumber Of ShelvesOverall WidthOverall DepthBeam CapacityDecking MaterialDecking FinishDecking StylePrice
LYON DD67241S Bulk Storage Rack Starter W60 D 24 H 120 | AA8ZRV 1BBY7 DD67241S2600 lbs.---2600 lbs.None--€704.78
LYON DD67243S Bulk Storage Rack Starter W60 D 36 H 120 | AA8ZRX 1BBY9 DD67243S2600 lbs.---2600 lbs.None--€672.57
LYON DD67341S Bulk Storage Rack Starter W72 D 24 H 120 | AA8ZTA 1BBZ3 DD67341S1900 lbs.---1900 lbs.None--€783.48
LYON DD67343S Bulk Storage Rack Starter W72 D 36 H 120 | AA8ZTC 1BBZ5 DD67343S1900 lbs.---1900 lbs.None--€830.19
LYON DD67245S Bulk Storage Rack Starter W60 D 48 H 120 | AA8ZTE 1BBZ7 DD67245S2600 lbs.4--2600 lbs.None---
RFQ
LYON DD67541S Bulk Storage Rack Starter W96 D 24 H 120 | AA8ZTR 1BCL4 DD67541S1650 lbs.---1650 lbs.None--€882.35
LYON DD67543S Bulk Storage Rack Starter W96 D 36 H 120 | AA8ZTW 1BCL8 DD67543S1650 lbs.---1650 lbs.None--€929.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LYON DD67243SR Bulk Storage Rack, Starter, Ribbed, Size 60 x 36 x 120 Inch
€950.00 /unit