LYON DD67245S Bulk Storage Rack Starter W60 D 48 H 120 | AA8ZTE 1BBZ7

LYON DD67245S Bulk Storage Rack, Starter, Size 60 x 48 x 120 Inch

Item: AA8ZTE Model: DD67245SCross Ref: 1BBZ7
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemBulk Storage Rack, Starter
Beam Capacity2600 lbs.
ColorGray
Decking MaterialNone
Depth48"
FinishBaked Enamel
Height120"
Load Capacity3500 lbs.
Load Capacity Per Shelf2600 lbs.
MaterialSteel
Material Gauge14 ga.
Number Of Shelves4
Width60"

Shipping Info:

Ship weight (kg) 66.22
Ship height (cm)12.7
Ship length (cm)2.54
Ship width (cm)121.92
HS code9403200020
Country of OriginUS

Product Variants

ProductModelLoad Capacity Per ShelfNumber Of ShelvesOverall WidthOverall DepthBeam CapacityDecking MaterialDecking FinishDecking StylePrice
LYON DD67241S Bulk Storage Rack Starter W60 D 24 H 120 | AA8ZRV 1BBY7 DD67241S2600 lbs.---2600 lbs.None--€704.78
LYON DD67243S Bulk Storage Rack Starter W60 D 36 H 120 | AA8ZRX 1BBY9 DD67243S2600 lbs.---2600 lbs.None--€672.57
LYON DD67341S Bulk Storage Rack Starter W72 D 24 H 120 | AA8ZTA 1BBZ3 DD67341S1900 lbs.---1900 lbs.None--€783.48
LYON DD67343S Bulk Storage Rack Starter W72 D 36 H 120 | AA8ZTC 1BBZ5 DD67343S1900 lbs.---1900 lbs.None--€830.19
LYON DD67541S Bulk Storage Rack Starter W96 D 24 H 120 | AA8ZTR 1BCL4 DD67541S1650 lbs.---1650 lbs.None--€882.35
LYON DD67543S Bulk Storage Rack Starter W96 D 36 H 120 | AA8ZTW 1BCL8 DD67543S1650 lbs.---1650 lbs.None--€929.12
LYON DD67545S Bulk Storage Rack Starter W96 D 48 H 120 | AA8ZTZ 1BDL3 DD67545S1900 lbs.4--1650 lbs.None---
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LYON DD67245S Bulk Storage Rack, Starter, Size 60 x 48 x 120 Inch