LYON DD67541S Bulk Storage Rack Starter W96 D 24 H 120 | AA8ZTR 1BCL4

LYON DD67541S Bulk Storage Rack, Starter, Size 96 x 24 x 120 Inch

Item: AA8ZTR Model: DD67541SCross Ref: 1BCL4
In Stock

Get it by Monday, Jun 16

€690.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBulk Storage Rack, Starter
Beam Capacity1650 lbs.
ColorGray
Decking MaterialNone
Load Capacity2600 lbs.
Load Capacity Per Shelf1650 lbs.
Material Thickness14 ga.
Width96"
Beam ColorDove Gray
Beam Gauge14 ga.
Decking FinishPowder Coated
Decking Gauge14 ga.
Duty RatingMedium Duty
Frame FinishPowder Coated
Frame MaterialSteel
Includes(2) Front to Back Support Per Level, (2) Welded Uprights, (8) Beams
Includes DeckingNo
Number Of Shelves4
Overall Depth24"
Overall Height120"
Overall Width96"
Shelf Adjustment Increments1 1/2"
Shelving ConfigurationStarter
Upright ColorGray
Upright Gauge14 ga.
Upright Load Capacity @ 24 In10000 lbs.
Upright Load Capacity @ 36 In10000 lbs.
Whole Unit Load Capacity6600 lbs.

Shipping Info:

Ship weight (kg) 79.2
Ship height (cm)12.7
Ship length (cm)2.54
Ship width (cm)60.96
HS code9403200020
Country of OriginUS

Product Variants

ProductModelLoad Capacity Per ShelfNumber Of ShelvesOverall WidthOverall DepthBeam CapacityDecking MaterialDecking FinishDecking StylePrice
LYON DD67241S Bulk Storage Rack Starter W60 D 24 H 120 | AA8ZRV 1BBY7 DD67241S2600 lbs.---2600 lbs.None--€704.78
LYON DD67243S Bulk Storage Rack Starter W60 D 36 H 120 | AA8ZRX 1BBY9 DD67243S2600 lbs.---2600 lbs.None--€672.57
LYON DD67341S Bulk Storage Rack Starter W72 D 24 H 120 | AA8ZTA 1BBZ3 DD67341S1900 lbs.---1900 lbs.None--€783.48
LYON DD67343S Bulk Storage Rack Starter W72 D 36 H 120 | AA8ZTC 1BBZ5 DD67343S1900 lbs.---1900 lbs.None--€830.19
LYON DD67245S Bulk Storage Rack Starter W60 D 48 H 120 | AA8ZTE 1BBZ7 DD67245S2600 lbs.4--2600 lbs.None---
RFQ
LYON DD67543S Bulk Storage Rack Starter W96 D 36 H 120 | AA8ZTW 1BCL8 DD67543S1650 lbs.---1650 lbs.None--€929.12
LYON DD67545S Bulk Storage Rack Starter W96 D 48 H 120 | AA8ZTZ 1BDL3 DD67545S1900 lbs.4--1650 lbs.None---
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LYON DD67541S Bulk Storage Rack, Starter, Size 96 x 24 x 120 Inch
€690.43 /unit