Flat Shipping

Flat Shipping at €24.99 + VAT

LUMAPRO 30F526 Led Tape Light Blue 12ft 100-240v | AC4MEG

LUMAPRO 30F526 Led Tape Light Blue 12ft 100-240v

Item: AC4MEG Model: 30F526
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€84.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLED Low Voltage Tape Light
Casing ColorClear
ChasingNo
ColorBlue
Cutting Intervals4"
DimmableNo
Height0.1"
Housing ColorClear
Housing MaterialPVC
Includes2.5 A Adaptor, Power Cord
Length144"
Light ColorBlue
Number Of Leds120
Overall Height1/8"
Overall Width3/8"
Rated Life35000 hrs.
Temp. Range-10°C to +50°C
Voltage100-240V
Warranty1 yr.
Wattage8.76 W
Width2/5"
Casing MaterialPVC
Connection TypePlug In
Environmental RatingDamp Location Rated
Manufacturers Warranty Length1 yr.
Maximum Operating Temperature122°F
Minimum Operating Temperature4°F
Mounting TypeSelf Adhesive
Overall Length12 ft.
StandardsUL LISTED ADAPTOR

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)2.54
Ship length (cm)4.7
Ship width (cm)2.54
HS code9405408000
Country of OriginCN

Product Variants

ProductModelColorNumber Of LedsWattageVoltageDimmableHeightWarrantyPrice
LUMAPRO 30F529 Led Tape Light Red 12ft 100-240v | AC4MEK 30F529Red608.76 W100-240VNo0.1"1 yr.€70.89
LUMAPRO 30F530 Led Tape Light Green 6ft 100-240v | AC4MEL 30F530Green604.38 W100-240VNo0.1"1 yr.€43.70
LUMAPRO 30F531 Led Tape Light Blue 6ft 100-240v | AC4MEM 30F531Blue604.38 W100-240VNo0.1"1 yr.€65.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LUMAPRO 30F526 Led Tape Light Blue 12ft 100-240v
€84.55 /unit