LOVEJOY 68514458061 Screw Style Hub, 13.30 Inch Lbs Torque, 0.984 Inch Dia., 0.0280 Lbs Inch Sq. Inertia

Item: CM7YHL Model: 68514458061
In Stock

Get it by Wednesday, Jun 11

€44.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrew Style Hub
Angular Misalignment
Bore Size6 mm
Bore TypeBored
ColorBlack
Coupling SizeMSF25
Coupling TypeMini Soft, Three Piece Design W/ Sleeve Insert
Coupling Weight (lb.)84g
Hub MaterialZinc Alloy
KeywayWithout Keyway
Length Through Bore12 mm
Max. Bore Dia.12 mm
Max. Speed1500 RPM
Min. Bore5 mm
Moment Of Inertia0.028 lbs.-sq. in.
Nominal Torque13.3 lbs.-in.
Normal Temp. Range140°F
Outside Dia.25 mm
Overall Length41 mm
Parallel Misalignment0.01"
SeriesMSF Series
Set Screw SizeM3
StyleSet Screw
System Of MeasurementMetric
Torsional Stiffness106 lbs.-in./rad
Volume1.56277 cu. in.

Shipping Info:

Ship weight (kg) 0.0028
Ship height (cm)8.2
Ship length (cm)2.5
Ship width (cm)2.5
Country of OriginUS

Product Variants

ProductModelTorsional StiffnessOverall LengthMax. Bore Dia.Max. SpeedMin. BoreMoment Of InertiaNominal TorqueBore SizePrice
LOVEJOY 68514458055 Sleeve Coupling Flange, Hub with Set Screw, Size 20, 10 mm Bore, Zinc | AL9MEB 58055 6851445805580 lbs.-in./rad-10 mm1900 RPM5 mm0.01 lbs.-sq. in.8.9 lbs.-in.10 mm€43.44
LOVEJOY 68514458065 Hub, With Set Screw, Bore 12 mm, Zinc | AM7AUZ 58065 68514458065106 lbs.-in./rad-12 mm1500 RPM5 mm0.028 lbs.-sq. in.13.3 lbs.-in.12 mm€44.72
LOVEJOY 68514458045 Hub, With Set Screw, Bore 6 mm, Zinc | AN3TFF 58045 6851445804527 lbs.-in./rad-8 mm2400 RPM3 mm3 lbs.-sq. in.4.4 lbs.-in.6 mm€33.73
LOVEJOY 68514458073 Msf32 Hub 12mm Without Keyway | AN9BEY 58073 68514458073266 lbs.-in./rad-14 mm1200 RPM8 mm0.092 lbs.-sq. in.26.6 lbs.-in.12 mm€40.34
RFQ
LOVEJOY 68514458070 Msf32 Hub 8mm Without Keyway | AN9BEZ 58070 68514458070266 lbs.-in./rad-14 mm1200 RPM8 mm0.092 lbs.-sq. in.26.6 lbs.-in.8 mm€49.83
RFQ
LOVEJOY 68514458042 Screw Style Hub, 4.40 Inch Lbs Torque, 0.63 Inch Dia., 0.0030 Lbs Inch Sq. Inertia | CM7YGW 6851445804227 lbs.-in./rad27 mm8 mm2400 RPM3 mm0.003 lbs.-sq. in.4.4 lbs.-in.3 mm€41.69
LOVEJOY 68514458043 Screw Style Hub, 4.40 Inch Lbs Torque, 0.63 Inch Dia., 0.0030 Lbs Inch Sq. Inertia | CM7YGX 6851445804327 lbs.-in./rad27 mm8 mm2400 RPM3 mm0.003 lbs.-sq. in.4.4 lbs.-in.4 mm€41.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514458061 Screw Style Hub, 13.30 Inch Lbs Torque, 0.984 Inch Dia., 0.0280 Lbs Inch Sq. Inertia
€44.72 /unit