LOVEJOY 68514458045 Hub, With Set Screw, Bore 6 mm, Zinc | AN3TFF 58045

LOVEJOY 68514458045 Hub, With Set Screw, Bore 6 mm, Zinc

Item: AN3TFF Model: 68514458045
In Stock

Get it by Thursday, Jun 12

€33.73 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrew Style Hub
Angular Misalignment
Bore Size6 mm
Bore TypeBored
ColorBlack
Coupling TypeMSF
KeywayWithout Keyway
Keyway SizeNo Keyway
Keyway TypeNo Keyway
Length Through Bore8 mm
MaterialZinc Alloy
Max. Bore Dia.8 mm
Max. Speed2400 RPM
Min. Bore3 mm
Moment Of Inertia3 lbs.-sq. in.
Nominal Torque4.4 lbs.-in.
Normal Temp. Range140°F
Outside Dia.16 mm
Overall Coupling Length27 mm
Parallel Misalignment0.01"
StyleSet Screw
System Of MeasurementMetric
Torsional Stiffness27 lbs.-in./rad
TypeMini Soft, Three Piece Design With Sleeve Insert

Shipping Info:

Ship weight (kg) 0.0008
Ship height (cm)5.4
Ship length (cm)1.6
Ship width (cm)1.6
Country of OriginUS

Product Variants

ProductModelTorsional StiffnessOverall LengthMax. Bore Dia.Max. SpeedMin. BoreMoment Of InertiaNominal TorqueBore SizePrice
LOVEJOY 68514458055 Sleeve Coupling Flange, Hub with Set Screw, Size 20, 10 mm Bore, Zinc | AL9MEB 58055 6851445805580 lbs.-in./rad-10 mm1900 RPM5 mm0.01 lbs.-sq. in.8.9 lbs.-in.10 mm€43.44
LOVEJOY 68514458065 Hub, With Set Screw, Bore 12 mm, Zinc | AM7AUZ 58065 68514458065106 lbs.-in./rad-12 mm1500 RPM5 mm0.028 lbs.-sq. in.13.3 lbs.-in.12 mm€44.72
LOVEJOY 68514458073 Msf32 Hub 12mm Without Keyway | AN9BEY 58073 68514458073266 lbs.-in./rad-14 mm1200 RPM8 mm0.092 lbs.-sq. in.26.6 lbs.-in.12 mm€40.34
RFQ
LOVEJOY 68514458070 Msf32 Hub 8mm Without Keyway | AN9BEZ 58070 68514458070266 lbs.-in./rad-14 mm1200 RPM8 mm0.092 lbs.-sq. in.26.6 lbs.-in.8 mm€49.83
RFQ
LOVEJOY 68514458042 Screw Style Hub, 4.40 Inch Lbs Torque, 0.63 Inch Dia., 0.0030 Lbs Inch Sq. Inertia | CM7YGW 6851445804227 lbs.-in./rad27 mm8 mm2400 RPM3 mm0.003 lbs.-sq. in.4.4 lbs.-in.3 mm€41.69
LOVEJOY 68514458043 Screw Style Hub, 4.40 Inch Lbs Torque, 0.63 Inch Dia., 0.0030 Lbs Inch Sq. Inertia | CM7YGX 6851445804327 lbs.-in./rad27 mm8 mm2400 RPM3 mm0.003 lbs.-sq. in.4.4 lbs.-in.4 mm€41.69
LOVEJOY 68514458044 Screw Style Hub, 4.40 Inch Lbs Torque, 0.63 Inch Dia., 0.0030 Lbs Inch Sq. Inertia | CM7YGY 6851445804427 lbs.-in./rad27 mm8 mm2400 RPM3 mm0.003 lbs.-sq. in.4.4 lbs.-in.5 mm€41.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514458045 Hub, With Set Screw, Bore 6 mm, Zinc
€33.73 /unit