Flat Shipping

Flat Shipping at €24.99 + VAT

HARTING 09140022601 Industrial Rectangular Connector Insert, Screw, Male, 40 A Current Rating | CR3TLQ

HARTING 09140022601 Industrial Rectangular Connector Insert, Screw, Male, 40 A Current Rating

Item: CR3TLQ Model: 09140022601Cross Ref: 793X23
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsert
ApplicationIndustrial Connectors
Approximate Amperage Rating - Grounding Braid40A
ColorGray
Connection TypeScrew
Connector GenderMale
Current Rating40A
Flammability RatingUl 94 V-0
Includes PolesYes
Insert ColorGray
Insert MaterialPolycarbonate
Max. Operating Temp.125°C
Mfr. SeriesHAN Modular Series
Min. Operating Temp.-40°C
Minimum Mating Cycles500
Number Of Contacts2
Number Of Poles2
Pole FinishSilver Plated
Pole MaterialCopper Alloy
Voltage Rating1000/600V
Wire Size2.5 sq. mm to 8 sq. mm
StandardsCALIFORNIA PROPOSITION 65, CHINA ROHS, DNV GL, ELV COMPLIANT, EN 60664-1, REACH SVHC, ROHS COMPLAINT, UL/CSA

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. Operating Temp.Current RatingNumber Of ContactsSize DesignationConnector GenderIncludes PolesWire SizeConnection TypePrice
HARTING 09140013011 Han Module Adapter, Han-Modular, Male, Gray, Polycarbonate, -40 Deg C to 85 Deg C | CR3RAW 0914001301185°C---MaleNo---
RFQ
HARTING 09140014623 Han RJ45 Module Adapter, Han-Modular, Male, Gray, Polycarbonate, 500 Min Mating Cycles | CR3RAX 09140014623----MaleNo--€9.54
HARTING 09140013111 Han Module Adapter, Han-Modular, Female, Gray, Polycarbonate, -40 Deg C to 85 Deg C | CR3RBL 0914001311185°C---FemaleNo--€11.29
HARTING 09140023151 Industrial Rectangular Connector Insert, Crimp, Female, 100 A Current Rating | CR3TKF 09140023151125°C100A--FemaleNo10 sq. mm to 35 sq. mmCrimp-
RFQ
HARTING 09140083101 Industrial Rectangular Connector Insert, Crimp, Female, 16 A Current Rating | CR3TKK 09140083101125°C16A8-FemaleNo0.14 sq. mm to 4 sq. mmCrimp€11.64
HARTING 09140013101 Industrial Rectangular Connector Insert, Crimp, Female, 200 A Current Rating | CR3TKL 09140013101125°C200A--FemaleNo25 sq. mm to 70 sq. mmCrimp-
RFQ
HARTING 09140253101 Industrial Rectangular Connector Insert, Crimp, Female, 4 A Current Rating | CR3TKM 09140253101125°C4A25-FemaleNo0.09 sq. mm to 0.52 sq. mmCrimp€11.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HARTING 09140022601 Industrial Rectangular Connector Insert, Screw, Male, 40 A Current Rating
€28.91 /unit