LOVEJOY 68514436369 Shaft Coupling, Size 6, Cast Iron | AK3ZZP 36369

LOVEJOY 68514436369 Shaft Coupling, Size 6, Cast Iron

Item: AK3ZZP Model: 68514436369
In Stock

Get it by Wednesday, Jun 11

€84.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange
Approx. Bore1.19"
Bore TypeBored To Accept JA QD Bushing
ColorGray
Coupling Size6B
Coupling TypeS Flex
Dimension Fl0.78"
Dimension L11.53"
Dimension L21"
Dimension P0.44"
Hp Rating @ 100 Rpm7/10 hp
Hp Rating @ 1200 Rpm8 3/5 hp
Hp Rating @ 1800 Rpm12 9/10 hp
Hp Rating @ 3600 Rpm25 7/10 hp
Hub Dia.2"
Keyway SizeNo Keyway
Keyway TypeNo Keyway
MaterialCast Iron
Max. Speed6000 RPM
Nominal Torque (with Epdm Sleeve)450 lbs.-in.
Outside Dia.4"
Torsional Stiffness1718 lbs.-in./rad
TypeCoupling Flange

Shipping Info:

Ship weight (kg) 0.738
Ship height (cm)3.81
Ship length (cm)5.24
Ship width (cm)5.24
Country of OriginUS

Product Variants

ProductModelHp Rating @ 100 RpmOutside Dia.Bore TypeDimension PMax. SpeedDimension FlHp Rating @ 1200 RpmHp Rating @ 1800 RpmPrice
LOVEJOY 68514436371 Shaft Coupling, Bore 1.19 Inch, Cast Iron | AK3ZZT 36371 685144363711 1/5 hp4 5/8"Bored To Accept JA QD Bushing0.44"5250 RPM0.78"14 hp21 hp€88.43
LOVEJOY 68514436373 Shaft Coupling, Bore 1.63 Inch, Cast Iron | AK3ZZW 36373 685144363731 4/5 hp5.45"Bored To Accept SH QD Bushing1/2"4500 RPM0.91"22 hp32 hp€110.73
LOVEJOY 68514436375 Shaft Coupling, Bore 1.94 Inch, Cast Iron | AK4AAA 36375 685144363752 9/10 hp6.35"Bored To Accept SD QD Bushing0.56"3750 RPM1.03"34 hp51 hp€137.31
LOVEJOY 68514435421 Shaft Coupling, Size 10, Cast Iron | AK4AAC 35421 685144354214 3/5 hp7 1/2"Bored To Accept SK QD Bushing0.63"3600 RPM1.22"55 hp82 hp€186.04
LOVEJOY 68514435432 Shaft Coupling, Size 11, Cast Iron | AK4AAF 35432 685144354327 1/5 hp8 5/8"Bored To Accept SF QD Bushing0.63"3600 RPM1 1/2"86 hp129 hp€265.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514436369 Shaft Coupling, Size 6, Cast Iron
€84.14 /unit