DYNA-LIFT 4M-D1C-12-H Hydraulic Lift Kit With Caster 4 Post Mnl 1500lb | AA8CBP 16Y704

DYNA-LIFT 4M-D1C-12-H Hydraulic Lift Kit With Caster 4 Post Mnl 1500lb

Item: AA8CBP Model: 4M-D1C-12-HCross Ref: 16Y704
In Stock

Get it by Friday, Jun 13

€1,900.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Lift Kit
Adjustment Range12"
Cylinder MaterialAluminum
Load Rating1500 lbs.
Mounting TypeRetro Fit
Number Of Cylinders4
Stroke12"
TypeWorkbench Accessory
Actuation MethodManual
ApplicationAssembly Line Fixtures, Hospital Beds, Industrial Workbenches, Lab Equipment, Manufacturing, Massage Tables, Medical Environment, Office Furniture, Podiums, Rehabilitation Tables, Worktable
Cylinder Body TypeInline Tube Port
End TypeCaster
For Tube Length8 ft.
IncludesCaster
Installation TypeRetro-Fit
Rod End TypeGuided
Screw Size1/4"-20
System Load Rating1500 lbs.

Shipping Info:

Ship weight (kg) 20.7
Ship height (cm)20.32
Ship length (cm)81.28
Ship width (cm)25.4
HS code8428900290
Country of OriginUS

Product Variants

ProductModelLoad RatingStrokeAdjustment RangeTypeMounting TypeCylinder MaterialNumber Of CylindersMotor HpPrice
DYNA-LIFT 4M-D1A-06-S Hydraulic Lift Kit 4 Post Mnl 1000 Lb | AA8CAD 16Y670 4M-D1A-06-S1000 lbs.6"6"Workbench AccessoryRetro FitAluminum4-€884.37
DYNA-LIFT 4M-D1A-08-S Hydraulic Lift Kit 4 Post Mnl 1000 Lb | AA8CAE 16Y671 4M-D1A-08-S1000 lbs.8"8"Workbench AccessoryRetro FitAluminum4-€949.44
DYNA-LIFT 4M-D1A-10-S Hydraulic Lift Kit 4 Post Mnl 1000 Lb | AA8CAF 16Y672 4M-D1A-10-S1000 lbs.10"10"Workbench AccessoryRetro FitAluminum4-€951.70
DYNA-LIFT 4M-D1A-12-S Hydraulic Lift Kit 4 Post Mnl 1000 Lb | AA8CAG 16Y673 4M-D1A-12-S1000 lbs.12"12"Workbench AccessoryRetro FitAluminum4-€960.67
DYNA-LIFT 4M-D1A-16-S Hydraulic Lift Kit 4 Post Mnl 1000 Lb | AA8CAH 16Y674 4M-D1A-16-S1000 lbs.16"16"Workbench AccessoryRetro FitAluminum4-€1,012.30
DYNA-LIFT 4E-D1A-06-S Hydraulic Lift Kit 4 Post Electric 1000 Lb | AA8CAJ 16Y675 4E-D1A-06-S1000 lbs.6"6"Workbench AccessoryRetro FitAluminum41/9 hp€1,227.78
DYNA-LIFT 4E-D1A-08-S Hydraulic Lift Kit 4 Post Electric 1000 Lb | AA8CAK 16Y676 4E-D1A-08-S1000 lbs.8"8"Workbench AccessoryRetro FitAluminum41/9 hp€1,292.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DYNA-LIFT 4M-D1C-12-H Hydraulic Lift Kit With Caster 4 Post Mnl 1500lb
€1,900.04 /unit