LOVEJOY 68514410411 L070 Spider Urethane Oct 1/2 | AL3ALH 10411

LOVEJOY 68514410411 Jaw Coupling Spider, L070 Coupling Size, 65 inch-lb Torque

Item: AL3ALH Model: 68514410411
In Stock

Get it by Tuesday, Jun 10

€13.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemL Type Spider
Angular Misalignment
Bore Size3/4"
Chemical ResistanceVery Good
ColorBlue
Coupling TypeJaw
Cubic Inches0.8 cu. in.
Damping CapacityLow
Dimension1/2"
Dimension A1.38"
Dimension B0.27"
Dimension H1/2"
Insert MaterialElastomer
Inside Dia.1/2"
MaterialUrethane
Max. Bore3/4"
Max. Parallel Misalignment0.015"
Normal Temp. Range-30°F to +160°F
Parallel Misalignment0.015"
Shore Hardness55D, L050 - L110, 90 - 95A, L150 - L226
StyleOpen
Torque65 lbs.-in.
TypeElastomeric Insert , L

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)1.07
Ship length (cm)3.51
Ship width (cm)3.51
Country of OriginUS

Product Details:

    • Lovejoy 68514410411 coupling spider is used to handle shaft misalignment and absorb shock in connected shafts.
    • It fits between two jaw coupling hubs and ensures that there is no metal-to-metal contact between them for enhanced durability & abrasion resistance.
    • This six-pronged Lovejoy spider has an open centre for shaft positioning flexibility.
    • It is made of urethane for optimum torque ratings and the capacity to handle temperatures ranging from -30 to 160 degrees F.
    • Explore other Lovejoy L070 spidersin different sizes to build your L070 coupling.

Product Variants

ProductModelMaterialParallel MisalignmentAngular MisalignmentOutside Dia.ColorTypeCubic InchesMax. Parallel MisalignmentPrice
LOVEJOY 68514410620 L/AL075 Spider SOX Open Center 3/4" | AJ2XBM 68514410620SOX Rubber0.015"1 3/4"BlackL1.347 cu. in.0.015"€10.59
LOVEJOY 68514434517 L225 Spider Bronze Open Center 1.16 | AJ2XCH 68514434517Bronze0.01"0.5°-BronzeL21.824 cu. in.0.01"€527.04
LOVEJOY 68514437881 L190 Spider SOX Open Center 1-3/8" | AJ2XKY 68514437881SOX Rubber0.015"4 1/2"BlackL17.82 cu. in.0.015"€58.86
LOVEJOY 68514412400 L225 Spider Hytrel Open Center 1-3/4" | AJ2XKZ 68514412400Hytrel0.015"0.5°-TanL21.824 cu. in.0.015"€211.58
LOVEJOY 68514410968 L/AL090/095 Spider SOX Open Center 7/8" | AJ2XLH 68514410968SOX Rubber0.015"2 3/25"BlackL1.978 cu. in.0.015"€14.55
LOVEJOY 68514412406 L225 Spider SOX Open Center 1-3/4" | AJ2XLK 68514412406SOX Rubber0.015"-BlackL21.824 cu. in.0.015"€66.36
LOVEJOY 68514437880 L150 Spider SOX Open Center 1-1/4" | AJ2XLL 68514437880SOX Rubber0.015"3 3/4"BlackL12.375 cu. in.0.015"€48.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514410411 Jaw Coupling Spider, L070 Coupling Size, 65 inch-lb Torque
€13.03 /unit