LOVEJOY 68514437881 L190 Spider SOX Open Center 1-3/8 | AJ2XKY

LOVEJOY 68514437881 Jaw Coupling Spider, L190 Coupling Size, 1728 In-lb Torque

Item: AJ2XKY Model: 68514437881
In Stock

Get it by Wednesday, Jun 11

€58.86 /unit
This product can only be shipped in multiples of 5
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemL Type Spider
Angular Misalignment
Bore Size2 1/8"
Chemical ResistanceGood
ColorBlack
Coupling TypeJaw
Cubic Inches17.82 cu. in.
Damping CapacityHigh
Dimension A4 1/2"
Dimension B3/5"
Dimension W22/25"
Insert MaterialElastomer
Inside Dia.1.38"
MaterialSOX Rubber
Max. Bore2 1/8"
Max. Parallel Misalignment0.015"
Normal Temp. Range-40°F to +212°F
Outside Dia.4 1/2"
Parallel Misalignment0.015"
Shore Hardness80A
StyleOpen
Thickness22/25"
Torque1728 lbs.-in.
TypeElastomeric Insert , L

Shipping Info:

Ship weight (kg) 0.117
Ship height (cm)2.24
Ship length (cm)11.43
Ship width (cm)11.43
Country of OriginUS

Product Details:

    • Lovejoy 68514412280 jaw coupling spider is made of SOX (NBR) rubber that transfers and absorbs shock load.
    • This Lovejoy spider features high flexibility to compensate for severe angular and parallel shaft misalignment.
    • It has a six-prong design that offers flexibility while remaining interlocked.
    • Lovejoy L190 spidersare ideal for use with Lovejoy L type jaw-style flexible coupling assembly.

Product Variants

ProductModelMaterialParallel MisalignmentAngular MisalignmentOutside Dia.ColorTypeCubic InchesMax. Parallel MisalignmentPrice
LOVEJOY 68514410620 L/AL075 Spider SOX Open Center 3/4" | AJ2XBM 68514410620SOX Rubber0.015"1 3/4"BlackL1.347 cu. in.0.015"€10.59
LOVEJOY 68514434517 L225 Spider Bronze Open Center 1.16 | AJ2XCH 68514434517Bronze0.01"0.5°-BronzeL21.824 cu. in.0.01"€527.04
LOVEJOY 68514412400 L225 Spider Hytrel Open Center 1-3/4" | AJ2XKZ 68514412400Hytrel0.015"0.5°-TanL21.824 cu. in.0.015"€211.58
LOVEJOY 68514410968 L/AL090/095 Spider SOX Open Center 7/8" | AJ2XLH 68514410968SOX Rubber0.015"2 3/25"BlackL1.978 cu. in.0.015"€14.55
LOVEJOY 68514412406 L225 Spider SOX Open Center 1-3/4" | AJ2XLK 68514412406SOX Rubber0.015"-BlackL21.824 cu. in.0.015"€66.36
LOVEJOY 68514437880 L150 Spider SOX Open Center 1-1/4" | AJ2XLL 68514437880SOX Rubber0.015"3 3/4"BlackL12.375 cu. in.0.015"€48.35
LOVEJOY 68514410393 L070 Spider SOX Open Center 1/2" | AJ2XLT 68514410393SOX Rubber0.015"-BlackL0.8 cu. in.0.015"€5.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514437881 Jaw Coupling Spider, L190 Coupling Size, 1728 In-lb Torque
€58.86 /unit