LOVEJOY 68514410968 L/AL090/095 Spider SOX Open Center 7/8 | AJ2XLH

LOVEJOY 68514410968 Jaw Coupling Spider, L090, L095, AL090, AL095 Coupling Size

Item: AJ2XLH Model: 68514410968
In Stock

Get it by Wednesday, Jun 11

€14.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemL Type Spider
Angular Misalignment
Chemical ResistanceGood
ColorBlack
Coupling TypeJaw
Cubic Inches1.978 cu. in.
Damping CapacityHigh
Dimension22/25"
Dimension A2 3/25"
Dimension B9/25"
Dimension H22/25"
Dimension W11/25"
Insert MaterialElastomer
Inside Dia.22/25"
MaterialSOX Rubber
Max. Parallel Misalignment0.015"
Normal Temp. Range-40°F to +212°F
Outside Dia.2 3/25"
Parallel Misalignment0.015"
Shore Hardness80A
StyleOpen
Thickness11/25"
Torque144 lbs.-in. to 194 lbs.-in.
TypeElastomeric Insert , L

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)1.12
Ship length (cm)5.38
Ship width (cm)5.38
Country of OriginUS

Product Details:

    • Lovejoy 68514410968 jaw coupling spider is used for transmitting torque between two shafts and dampening vibrations & shocks.
    • It features SOX (NBR) rubber construction that ensures excellent abrasion resistance and protection against dirt, oil, sand, grease & moisture.
    • This spider also prevents metal-to-metal contact, ensuring less internal wear and torque ratings ranging from 144 to 194 in-lb.
    • This coupling spider is ideal for use with Lovejoy L-type jaw-style flexible coupling assembly.
    • Check other variants of Lovejoy L090 spidersavailable in different bore diameters.

Product Variants

ProductModelMaterialParallel MisalignmentAngular MisalignmentOutside Dia.ColorTypeCubic InchesMax. Parallel MisalignmentPrice
LOVEJOY 68514410620 L/AL075 Spider SOX Open Center 3/4" | AJ2XBM 68514410620SOX Rubber0.015"1 3/4"BlackL1.347 cu. in.0.015"€10.59
LOVEJOY 68514434517 L225 Spider Bronze Open Center 1.16 | AJ2XCH 68514434517Bronze0.01"0.5°-BronzeL21.824 cu. in.0.01"€527.04
LOVEJOY 68514437881 L190 Spider SOX Open Center 1-3/8" | AJ2XKY 68514437881SOX Rubber0.015"4 1/2"BlackL17.82 cu. in.0.015"€58.86
LOVEJOY 68514412400 L225 Spider Hytrel Open Center 1-3/4" | AJ2XKZ 68514412400Hytrel0.015"0.5°-TanL21.824 cu. in.0.015"€211.58
LOVEJOY 68514412406 L225 Spider SOX Open Center 1-3/4" | AJ2XLK 68514412406SOX Rubber0.015"-BlackL21.824 cu. in.0.015"€66.36
LOVEJOY 68514437880 L150 Spider SOX Open Center 1-1/4" | AJ2XLL 68514437880SOX Rubber0.015"3 3/4"BlackL12.375 cu. in.0.015"€48.35
LOVEJOY 68514410393 L070 Spider SOX Open Center 1/2" | AJ2XLT 68514410393SOX Rubber0.015"-BlackL0.8 cu. in.0.015"€5.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514410968 Jaw Coupling Spider, L090, L095, AL090, AL095 Coupling Size
€14.55 /unit