Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY M01220.240.0140 Hex Head Cap Screw, M24-3 Thread Size, Class 8.8 Grade | CG8CKZ 38CM24

FABORY M01220.240.0140 Hex Head Cap Screw, M24x3 Thread Size, Steel, 140 mm Lg., 15 mm Head Ht., Coarse, 5 Pk

Item: CG8CKZ Model: M01220.240.0140Cross Ref: 38CM24
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€80.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassClass 8.8
FinishYellow Zinc Plated
GradeNon Graded
HardnessRockwell C23
Head Height15 mm
Head TypeHex
Head Width36 mm
Length140 mm
MaterialSteel
System Of MeasurementMetric
Tensile Strength120350 psi
Thread DirectionRight Hand
Thread Length60 mm
Thread SizeM24 x 3
Thread StylePartially Threaded
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 2.9218
Country of OriginVaries

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
FABORY M01220.240.0080 Hex Head Cap Screw, M24-3 Thread Size, Class 8.8 Grade | CG8CKX 38CM22 M01220.240.0080Partially ThreadedRight HandHexRockwell C23M24 x 3SteelYellow Zinc PlatedCoarse10€80.38
FABORY M01220.240.0130 Hex Head Cap Screw, M24-3 Thread Size, Class 8.8 Grade | CG8CKY 38CM23 M01220.240.0130Partially ThreadedRight HandHexRockwell C23M24 x 3SteelYellow Zinc PlatedCoarse5€67.60
FABORY M01220.240.0150 Hex Head Cap Screw, M24-3 Thread Size, Class 8.8 Grade | CG8CLA 38CM25 M01220.240.0150Partially ThreadedRight HandHexRockwell C23M24 x 3SteelYellow Zinc PlatedCoarse5€65.49
FABORY M01220.240.0160 Hex Head Cap Screw, M24-3 Thread Size, Class 8.8 Grade | CG8CLB 38CM26 M01220.240.0160Partially ThreadedRight HandHexRockwell C23M24 x 3SteelYellow Zinc PlatedCoarse5€72.91
FABORY M01230.240.0040 Hex Head Cap Screw, M24-3 Thread Size, Class 8.8 Grade | CG8CRE 38CN45 M01230.240.0040Fully ThreadedRight HandHexRockwell C23M24 x 3SteelYellow Zinc PlatedCoarse10€55.36
FABORY M01230.240.0050 Hex Head Cap Screw, M24-3 Thread Size, Class 8.8 Grade | CG8CRF 38CN46 M01230.240.0050Fully ThreadedRight HandHexRockwell C23M24 x 3SteelYellow Zinc PlatedCoarse10€68.67
FABORY M01230.240.0060 Hex Head Cap Screw, M24-3 Thread Size, Class 8.8 Grade | CG8CRG 38CN47 M01230.240.0060Fully ThreadedRight HandHexRockwell C23M24 x 3SteelYellow Zinc PlatedCoarse10€63.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY M01220.240.0140 Hex Head Cap Screw, M24x3 Thread Size, Steel, 140 mm Lg., 15 mm Head Ht., Coarse, 5 Pk
€80.70 /unit