GROVE GEAR GR8180517.10 | AY4PNQ

GROVE GEAR GR8180517.10 GR-HM818-20-H1-56-10 Output Worm Gear Reducer

Item: AY4PNQ Model: GR8180517.10Cross Ref: GR-HM818-20-H1-56-10
Limited Availability
€824.25 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyHM-H1
Bore Code10
Center Distance1 3/4"
Frame56
Gear TypeWorm
Housing MaterialCast Iron
Input Dia.5/8"
Input Hp @ 1750 Rpm1 23/500 hp
Input Keyway Size3/16" x 1.38"
Input Rpm1750 RPM
Input StyleFlexible Coupling Input
No. Of Gear Reductions1
Output Diameter5/8"
Output Key Size3/16" x 1.5"
Output Rpm87 RPM
Output ShaftHollow Bore
Output Shaft Assembly CodeH1
Output Shaft OrientationH1
Output Shaft Thrust Rating1144
Output Torque630 lbs.-in.
Product LineGR Series - Ironman Worm Gear Reducers
ReducerWorm - Right Angle
SeriesGR Series
Service Factor1
Shaft Seal MaterialViton
Weight27 lbs.

Shipping Info:

Ship weight (kg) 12.15

Product Variants

ProductModelGear TypeOutput Shaft TypeMax. Input HpGear RatioOutput TorqueMounting TypeFrameOutput TypePrice
GROVE GEAR GR8180542.16 | AX3ZYE GR8180542.16-Hollow Shaft0.884 hp25:1-Shaft-Hollow Bore€1,008.23
GROVE GEAR GR8180111.00 | AX4BYP GR8180111.00-Left Handed Shaft1 5/8 hp10:1-Base-Shaft€746.18
GROVE GEAR GR8180124.00 | AX4CKH GR8180124.00-Right Handed Shaft1.224 hp15:1-Base-Shaft€746.18
GROVE GEAR GR8185564.00 | AX4CKJ GR8185564.00--------€706.37
GROVE GEAR GR8180118.00 | AX4FCX GR8180118.00-Left Handed Shaft0.449 hp60:1-Base-Shaft€746.18
GROVE GEAR GR8180117.00 | AX4KHH GR8180117.00-Left Handed Shaft-----Left Shaft€746.18
GROVE GEAR GR8180130.00 | AX4LME GR8180130.00-Right Handed Shaft0.449 hp60:1-Base-Shaft€746.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GR8180517.10 GR-HM818-20-H1-56-10 Output Worm Gear Reducer
€824.25 /unit