Flat Shipping

Flat Shipping at €24.99 + VAT

TE-CO 5376501 Ball Plunger Nylon Stand .188w x .41l Pk5 | AA8KUU 19A613

TE-CO 5376501 Ball Plunger Nylon Stand .188w x .41l Pk5

Item: AA8KUU Model: 5376501Cross Ref: 19A613
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Plunger
Ball MaterialNylon
Ball Size0.156"
BodySteel
Body Length0.41"
Body MaterialSteel
Body Width0.188"
ForceStandard
FunctionIdeal For Wood, Plastic, Aluminum
MaterialSteel
SpringStainless Steel
TypePress Fit
Ball Diameter0.156"
Body Diameter3/16"
Body FinishBlack Oxide
Flange Diameter1/4"
Flange Thickness0.035"
Initial Nose Force2 lbf.
Measurement SystemInch
Mounting TypePress Fit

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)15.24
Ship length (cm)10.16
Ship width (cm)2.54
HS code7318190000
Country of OriginUS

Product Variants

ProductModelMaterialBody LengthTypePlunger Dia.Body MaterialBody WidthBall SizeSpringPkg. Qty.Price
TE-CO 5376201 Ball Plunger Nylon Light .125w x .252l Pk5 | AA8KUQ 19A610 5376201Steel0.252"Press Fit-Steel1/8"0.094"Stainless Steel5€29.42
TE-CO 5376301 Ball Plunger Nylon Stand .125w x .252l Pk5 | AA8KUR 19A611 5376301Steel0.252"Press Fit-Steel1/8"0.094"Stainless Steel5€29.15
TE-CO 5376401 Ball Plunger Nylon Light .188w x .41l Pk5 | AA8KUT 19A612 5376401Steel0.41"Press Fit-Steel0.188"0.156"Stainless Steel5€30.22
TE-CO 5376601 Ball Plunger Nylon Light .25w x .48l Pk5 | AA8KUV 19A614 5376601Steel12/25"Press Fit-Steel1/4"0.188"Stainless Steel5€24.17
TE-CO 5376701 Ball Plunger Nylon Stand .25w x .48l Pk5 | AA8KUW 19A615 5376701Steel12/25"Press Fit-Steel1/4"0.188"Stainless Steel5€29.03
TE-CO 5376801 Ball Plunger Nylon Light .312w x .643l Pk5 | AA8KUX 19A616 5376801Steel0.643"Press Fit-Steel0.312"1/4"Stainless Steel5€25.43
TE-CO 5376901 Ball Plunger Nylon Stand .312w x .643l Pk5 | AA8KUY 19A617 5376901Steel0.643"Press Fit-Steel0.312"1/4"Stainless Steel5€29.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TE-CO 5376501 Ball Plunger Nylon Stand .188w x .41l Pk5
€25.78 /unit