Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER BPR250 Raised Square Plug, Brass, 2 1/2 Inch Fitting Pipe Size, Socket, 1/2 Inch Length | CQ2YPV

GRAINGER BPR250 Raised Square Plug, Brass, 2 1/2 Inch Pipe, Socket, 1/2 Inch Length

Item: CQ2YPV Model: BPR250Cross Ref: 60WY48
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€36.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug
Basic Fitting ShapePlug
ColorBlack
Connection TypeSocket
Finish/coatingPolished
Fitting MaterialBrass
Includes SealNo
MagneticNo
Max. Steam Pressure0 psi
Nominal Pipe Size2 1/2"
Outside Dia.3"
Overall Length1/2"
Plug ConstructionSolid
Plug Drive Size2 1/2"
Plug Drive StyleSquare
Specific Fitting ShapeRaised Square Plug
Temp. Range0°F to +212°F
Fitting Connection TypeSocket
Includes Pre-applied Thread SealantNo
Outside Diameter3"
Pipe Fitting MaterialBrass
StandardsASTM A888

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelSpecific Fitting ShapeOverall LengthFitting MaterialConnection TypeNominal Pipe SizeMagneticClassMax. Steam PressurePkg. Qty.Price
GRAINGER ZFB222480 Blind Plug, Cast Iron, 1 1/2 Inch Size Fitting Pipe Size, Socket | CQ2YHA ZFB222480Blind Plug1 3/4"Cast IronSocket1 1/2"No-0 psi1€25.35
GRAINGER 222480 Blind Plug, Cast Iron, 1 1/2 Inch Size Fitting Pipe Size, Socket | CQ2YHB 222480Blind Plug1 3/4"Cast IronSocket1 1/2"No-0 psi1€18.33
GRAINGER ZFB222482 Blind Plug, Cast Iron, 2 Inch Size Fitting Pipe Size, Socket, 1 3/4 Inch Overall Length | CQ2YHC ZFB222482Blind Plug1 3/4"Cast IronSocket2"No-0 psi1€24.04
GRAINGER 222484 Blind Plug, Cast Iron, 3 Inch Size Fitting Pipe Size, Socket, 1 3/4 Inch Overall Length | CQ2YHD 222484Blind Plug1 3/4"Cast IronSocket3"No-0 psi1€26.65
GRAINGER ZFB222484 Blind Plug, Cast Iron, 3 Inch Size Fitting Pipe Size, Socket, 1 3/4 Inch Overall Length | CQ2YHE ZFB222484Blind Plug1 3/4"Cast IronSocket3"No-0 psi1€38.87
GRAINGER ZFB222486 Blind Plug, Cast Iron, 4 Inch Size Fitting Pipe Size, Socket, 1 3/4 Inch Overall Length | CQ2YHF ZFB222486Blind Plug1 3/4"Cast IronSocket4"No-0 psi1€54.95
GRAINGER 222486 Blind Plug, Cast Iron, 4 Inch Size Fitting Pipe Size, Socket, 1 3/4 Inch Overall Length | CQ2YHG 222486Blind Plug1 3/4"Cast IronSocket4"No-0 psi1€41.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER BPR250 Raised Square Plug, Brass, 2 1/2 Inch Pipe, Socket, 1/2 Inch Length
€36.69 /unit