LINCOLN 1426 Grease Pump 400 Lb./55 Gallon Drum 50 1 | AB9KQD 2DPK6

LINCOLN 1426 Grease Pump 400 lb / 55 Gallon Drum 50:1

Item: AB9KQD Model: 1426Cross Ref: 2DPK6
In Stock

Get it by Tuesday, Jun 10

€2,461.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGrease Pump
Air Motor Size2 1/2"
Grease TypeNLGI #1 & 2
Hose Length5 ft.
MaterialSteel
Max. Pressure7500 psi
Volume Per Minute90 cu. in.
Air Inlet Size1/4" FNPT
Housing MaterialSteel
Power SourceAir

Shipping Info:

Ship weight (kg) 24.3
Ship height (cm)127
Ship length (cm)63.5
Ship width (cm)31.75
HS code8413200000
Country of OriginCN

Product Details:

Lincoln 1426 grease pump is powered by air to lubricate heavy machinery and construction equipment. This pump is useful for metallurgy and manufacturing facilities where equipment requires daily lubrication.

Features:

  • Lincoln 1426 grease pump has a pneumatically assisted mechanical air valve to ensure positive tripping.
  • Its springless air motor design minimises early pump failure due to spring fatigue.
  • The displacement air motor has a stroke length of 2-1/2 inches.
  • This pump features a double-acting mechanism for high-pressure performance and consistent delivery rates on up & down strokes.

Compatible Accessories:

Frequently Asked Questions:

Q. What is this pump made of?

A. Lincoln 1426 grease pump is made of steel to provide resistance against wear.

Q. What is the lubricant pumping pressure of this grease pump?

A. Lincoln 1426 grease pump can provide grease at pressures up to 7500 psi.

Product Variants

ProductModelGrease TypeMax. PressureVolume Per MinuteHose LengthAir Motor SizeVolume Per StrokeFits Container SizePrice
LINCOLN 918 Grease Pump 120 Lb./16 Gallon Drum 50 1 | AB9KQA 2DPK3 918NLGI #1 & 27500 psi80 cu. in.5 ft.2 1/2"--€2,279.87
LINCOLN 1418 Grease Pump 120 Lb./16 Gallon Drum 50 1 | AB9KQC 2DPK5 1418NLGI #1 & 27500 psi90 cu. in.5 ft.2 1/2"--€2,417.99
LINCOLN 1903 Grease Pump 400 Lb./55 Gallon Drum 40 1 | AB9KQE 2DPK7 1903NLGI #1 & 28000 psi210 cu. in.-4 1/4"--€8,989.62
LINCOLN 1904 Grease Pump 400 Lb./55 Gallon Drum 75 1 | AB9KQF 2DPK8 1904NLGI #1 & 27500 psi120 cu. in.-4 1/4"--€8,723.78
LINCOLN 1910 Grease Pump 400 Lb./55 Gallon Drum 50 1 | AB9KQG 2DPK9 1910NLGI #1 & 27500 psi172 cu. in.-4 1/4"--€8,708.78
LINCOLN 926 Grease Pump 400 Lb./55 Gallon Drum 50 1 | AF2NNE 6WB23 926NLGI #1 & 27500 psi80 cu. in.5 ft.2 1/2"--€2,266.48
LINCOLN 2004 Grease Pump 400 Lb./55 Gallon Drum 75 1 | AF2NNG 6WB25 2004Grease, High Viscosity Fluids7500 psi157 cu. in.-4 1/4"--€6,971.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINCOLN 1426 Grease Pump 400 lb / 55 Gallon Drum 50:1
€2,461.79 /unit