LINCOLN 1418 Grease Pump 120 Lb./16 Gallon Drum 50 1 | AB9KQC 2DPK5

LINCOLN 1418 Grease Pump 120 Lb./16 Gallon Drum 50 1

Item: AB9KQC Model: 1418Cross Ref: 2DPK5
In Stock

Get it by Tuesday, Jun 10

€2,443.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGrease Pump
Air Motor Size2 1/2"
Grease TypeNLGI #1 & 2
Hose Length5 ft.
MaterialSteel
Max. Pressure7500 psi
Volume Per Minute90 cu. in.
Air Inlet Size1/4" FNPT
Container Size Included16 Gallon Drum
Housing MaterialSteel
Power SourceAir

Shipping Info:

Ship weight (kg) 13.77
Ship height (cm)19.81
Ship length (cm)104.14
Ship width (cm)49.53
HS code8413200000
Country of OriginCN

Product Variants

ProductModelGrease TypeMax. PressureVolume Per MinuteHose LengthAir Motor SizeVolume Per StrokeFits Container SizePrice
LINCOLN 918 Grease Pump 120 Lb./16 Gallon Drum 50 1 | AB9KQA 2DPK3 918NLGI #1 & 27500 psi80 cu. in.5 ft.2 1/2"--€2,279.87
LINCOLN 1426 Grease Pump 400 Lb./55 Gallon Drum 50 1 | AB9KQD 2DPK6 1426NLGI #1 & 27500 psi90 cu. in.5 ft.2 1/2"--€2,517.04
LINCOLN 1903 Grease Pump 400 Lb./55 Gallon Drum 40 1 | AB9KQE 2DPK7 1903NLGI #1 & 28000 psi210 cu. in.-4 1/4"--€8,989.62
LINCOLN 1904 Grease Pump 400 Lb./55 Gallon Drum 75 1 | AB9KQF 2DPK8 1904NLGI #1 & 27500 psi120 cu. in.-4 1/4"--€8,723.78
LINCOLN 1910 Grease Pump 400 Lb./55 Gallon Drum 50 1 | AB9KQG 2DPK9 1910NLGI #1 & 27500 psi172 cu. in.-4 1/4"--€8,708.78
LINCOLN 926 Grease Pump 400 Lb./55 Gallon Drum 50 1 | AF2NNE 6WB23 926NLGI #1 & 27500 psi80 cu. in.5 ft.2 1/2"--€2,266.48
LINCOLN 2004 Grease Pump 400 Lb./55 Gallon Drum 75 1 | AF2NNG 6WB25 2004Grease, High Viscosity Fluids7500 psi157 cu. in.-4 1/4"--€6,971.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINCOLN 1418 Grease Pump 120 Lb./16 Gallon Drum 50 1
€2,443.76 /unit