Flat Shipping

Flat Shipping at €24.99 + VAT

DEWALT DWA1SP10IRB Insert Bit 1/4 x 1 Inch #10 Point PK50 | AG9GUK 20GW91

DEWALT DWA1SP10IRB Insert Bit 1/4 x 1 Inch #10 Point PK50

Item: AG9GUK Model: DWA1SP10IRBCross Ref: 20GW91
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€39.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsert Bit
ApplicationImpact
Bit StyleSpanner
End TypeSingle End
Fastening Tool ItemInsert Bit
Impact RatedYes
Length1"
Promotion RestrictionNot Eligible For Promotion
Shank Size1/4"
Shank TypeHex
Tip Size#10

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)0.64
Ship length (cm)2.54
Ship width (cm)0.64
Country of OriginCN

Product Variants

ProductModelTip SizeBit StyleApplicationEnd TypeImpact RatedPkg. Qty.Price
DEWALT DWA1HS332IRB Insert Bit 1/4 x 1 Inch 3/32 Inch Point PK50 | AG9GTM 20GW50 DWA1HS332IRB3/32"Hex---1-
RFQ
DEWALT DWA1HX18IRB Insert Bit 1/4 x 1 Inch 1/8 Inch Point PK50 | AG9GTT 20GW58 DWA1HX18IRB1/8"Hex---1-
RFQ
DEWALT DWA1HX38IRB Insert Bit 1/4 x 1 Inch 3/8 Inch Point PK50 | AG9GTV 20GW61 DWA1HX38IRB3/8"Hex---50€40.19
DEWALT DWA1PH1IR2 Insert Bit 1/4 x 1 Inch #1 Point PK2 | AG9GTW 20GW68 DWA1PH1IR2#1----2€3.03
DEWALT DWA1PH1IRB Insert Bit 1/4 x 1 Inch #1 Point PK50 | AG9GUB 20GW74 DWA1PH1IRB#1Phillips---1-
RFQ
DEWALT DWA1PH2IRB Insert Bit 1/4 x 1 Inch #2 Point PK50 | AG9GUC 20GW75 DWA1PH2IRB#2Phillips---50€46.95
DEWALT DWA1PH3IRB Insert Bit 1/4 x 1 Inch #3 Point PK50 | AG9GUD 20GW76 DWA1PH3IRB#3Phillips---50€45.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DEWALT DWA1SP10IRB Insert Bit 1/4 x 1 Inch #10 Point PK50
€39.60 /unit