Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

LINCOLN ELECTRIC KP23-37F Nozzle Gas Fixed -FLUSH .38 ID(23-37-F) | AE9FGT 6JDY6

LINCOLN ELECTRIC KP23-37F Nozzle Gas Fixed -FLUSH .38 ID(23-37-F)

Item: AE9FGT Model: KP23-37FCross Ref: 6JDY6
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€34.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlux Cored Nozzle
Bore Dia.0.38"
ColorCopper
Duty RatingStandard Duty
FeaturesGas Nozzle Flush
Fits BrandLincoln Electric
For Use WithLincoln Electric Wire Feed Welders
Inside Dia.0.38"
Size1/2"
Wire Size0.38"

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.79
Ship length (cm)10.16
Ship width (cm)3.81
HS code8515902000
Country of OriginCN

Product Variants

ProductModelWire SizeColorSizeNozzle ShapeInside Dia.Bore Dia.Connection TypeDuty RatingPrice
LINCOLN ELECTRIC KP1939-1 NOZZLE GASLESS MAGNUM 100L | AE9FGN 6JDY2 KP1939-1-Black-Tapered0.37"0.37"ThreadedStandard Duty€16.44
LINCOLN ELECTRIC KP21-50-F Nozzle Gas Fixed .50 ID MAGNUM 100L | AE9FGR 6JDY5 KP21-50-F1/2"Copper1/2"Conical--ThreadedStandard Duty€23.85
LINCOLN ELECTRIC KP23-50F Nozzle Gas Fixed FLUSH .50 ID(23-50-F) | AE9FGU 6JDY7 KP23-50F1/2"Copper1/2"Conical--ThreadedStandard Duty€29.16
LINCOLN ELECTRIC KP23-62F Nozzle Gas Fixed FLUSH .62 ID(23-62-F) | AE9FGV 6JDY8 KP23-62F0.62"Copper0.62"Conical0.62"--Standard Duty€23.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINCOLN ELECTRIC KP23-37F Nozzle Gas Fixed -FLUSH .38 ID(23-37-F)
€34.06 /unit