Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BAND-IT GRC156 Clip 3/4 Inch - Pack Of 50 | AC2NRU 2LNR2

BAND-IT GRC156 Clip 3/4 Inch - Pack Of 50

Item: AC2NRU Model: GRC156Cross Ref: 2LNR2
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€89.94 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBanding Clip
Compatible StrappingSteel Strapping
Fits Strap Width3/4"
GradeGrade 200/300
MaterialStainless Steel
Quantity50
Seal ApplicationLight Duty
Seal FinishAnnealed
Seal Surface TypeFlat
Size3/4"
Strapping Buckle TypeLight Duty Buckles

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)6.35
Ship length (cm)10.41
Ship width (cm)7.62
HS code7326908588
Country of OriginUS

Product Variants

ProductModelFits Strap WidthSeal ApplicationSeal Surface TypePkg. Qty.Price
BAND-IT GRE455 Clip 5/8 Inch - Pack Of 100 | AA7UJX 16P347 GRE4555/8"Standard DutyFlat100€177.50
BAND-IT GRC154 Clip 1/2 Inch - Pack Of 50 | AC2NRT 2LNR1 GRC1541/2"Light DutyFlat50€46.08
BAND-IT GRC155 Clip 5/8 Inch - Pack Of 50 | AE3JBX 5DLF4 GRC1555/8"Light DutyFlat50€54.32
BAND-IT GRC153 Clip 3/8 Inch - Pack Of 50 | AF2XJQ 6YPY6 GRC1533/8"Light DutyFlat50€30.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BAND-IT GRC156 Clip 3/4 Inch - Pack Of 50
€89.94 /pack